Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 20-1/2 In. L
Mfr # 91-506
Zoro # G8852444
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 1/2 in
- Thickness 0.25 in
- Center Hole 5/8 in
- Blade Type Notched
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 91-506
- Zoro # G8852444
- UPC # 032488915064
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 20 1/2 in |
Width | 2 1/2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.25 in |
Center Hole | 5/8 in |
Blade Type | Notched |
OEM Replacement For | Dixie Chopper |
Product Type | Lawn Mower Blade |
Compatible Mower | Dixie Chopper |
Description
Lawn Mower Blade, Compatible Mower Dixie Chopper, Blade Type Notched, Center Hole Diameter 5/8 in, Width 2 1/2 in, Length 20 1/2 in, Product Type Lawn Mower Blade, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Dust Sock, For Use with 5NLG8 (840261-S)
- POLY PRO TOOLS 82 oz Scoop Hand, Poly (P-6500G)
- LEES TACKLE Single Rod Rack Set Satin Silver (MC70)
- WORKFORCE Round Point Shovel, 48in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1234-1)
- OREGON Mower Blade (96-605)
- OREGON Mower Blade (593-600)
- OREGON Mower Blade (91-527)
- OREGON Lawn Mower Blade, Gator G3, 21-11/16" for MTD, Toro 22" Recycler (96607)
- OREGON Oregon Rolled Lift Blade, 20-3/4" (90-145)
- OREGON Blade Balancer (42-100)
- OREGON Mower Blade, 21-3/4" (69-262-0)
- Oregon Lawn Mowers & Accessories