Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 18 In. L
Mfr # 96-322
Zoro # G8852977
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.2 in
- Center Hole 15/16 in
- Blade Type Mulching
- Length 18 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 96-322
- Zoro # G8852977
- UPC # 032488963225
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 18 in |
Width | 2 1/2 in |
Center Hole Diameter | 15/16 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 15/16 in |
Blade Type | Mulching |
OEM Replacement For | GM Exmark 3-in-1 |
Product Type | Lawn Mower Blade |
Compatible Mower | GM Exmark 3-in-1 |
Description
Lawn Mower Blade, Compatible Mower GM Exmark 3-in-1, Blade Type Mulching, Center Hole Diameter 15/16 in, Width 2 1/2 in, Length 18 in, Product Type Lawn Mower Blade, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Garden Trowel, Aluminum Alloy Blade, Wood Handle (CT 3010I)
- AFTERMARKET Tire Valve, QuikStem, Long, For 453 Stem Hole 2 pk (A-QS430)
- MATE SERIES Ss Rod & Cup Holder 15 Degree Open W/ (C1015ND)
- STENS Control Cable 290-407 For Husqvarna 7022 Rls, 8522 Rls 532431650 (290-407)
- OREGON Lawn Mower Blade, 24" for Exmark (792-084)
- OREGON Lawn Mower Blade, 24-1/2 In. L, 3 In. W (596-341)
- OREGON Mower Blade (91-534)
- OREGON Lawn Mower Blade, 100 Series, Mulching, 21-3/16" for Bolens, Craftsman, Cub Cadet, MTD, Troy-Bilt (198059)
- OREGON Mower Blade (91-509)
- OREGON Mower Blade (91-938)
- MTD Kit Dozer Blade At (753-05300)
- Oregon Lawn Mower Blades & Attachments