Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 18 In. L, 3 In. W
Mfr # 396-726
Zoro # G8852356
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Thickness 0.25 in
- Center Hole 5/8 in
- Blade Type Mulching
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 396-726
- Zoro # G8852356
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 18 in |
Width | 3 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.25 in |
Center Hole | 5/8 in |
Blade Type | Mulching |
For Use With | 36 in Cut, 54 in Cut |
OEM Replacement For | Scag G6 |
Product Type | Lawn Mower Blade |
Compatible Mower | Scag G6 |
Description
Lawn Mower Blade, Compatible Mower Scag G6, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 3 in, Length 18 in, Product Type Lawn Mower Blade, For Use With 36 in Cut, 54 in Cut, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER Barker 25895 4-Wheeler Tote-Along - 25 Gallon (25895)
- MTD Wheel-Caster Oys (734-04243)
- JAMESON Tree Pruner Kit w/ 16" blade (PH-11-PKG)
- ORBIT SPRINKLER TIMER 6 ZONE (57596)
- OREGON Mower Blade (91-266)
- OREGON Edger Blade (40-002)
- OREGON Lawn Mower Blades 2-pc Set, Gator G3, 19-1/2'' 96-309 for 38'' Deck, fits John Deere (528928)
- OREGON Mower Blade (91-129)
- OREGON Lawn Mower Blade, Oregon, 21-3/8 In. L (191-139)
- OREGON Lawn Mower Blades 2-pc Set for Honda 21'' Push Mower, Upper & Lower Blade 191-519 & 191-518 (528916)
- STENS John Deere M89454 Hi-Lift Blade 330-325 (330-325)
- Oregon Lawn Mowers & Accessories