Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 18 In. L, 2-1/2 In. W
Mfr # 96-344
Zoro # G8853022
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.2 in
- Center Hole 5/8 in
- Blade Type Mulching
- Length 18 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 96-344
- Zoro # G8853022
- UPC # 032488963447
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 18 in |
Width | 2 1/2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 5/8 in |
Blade Type | Mulching |
OEM Replacement For | Scag GM 3-in-1 |
Product Type | Lawn Mower Blade |
Compatible Mower | Scag GM 3-in-1 |
Description
Lawn Mower Blade, Compatible Mower Scag GM 3-in-1, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 2 1/2 in, Length 18 in, Product Type Lawn Mower Blade, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT TUSON HIGH SPEED ACTUATOR MOTOR (125802)
- BLACK & DECKER Gutter Cleaner Attachment (BZOBL50)
- ILC Replacement For Ezgo / Cushman / Textron 648988 (Ezgo / Cushman / Textron 648988)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- OREGON Mower Blade (96-605)
- OREGON Mower Blade (95-076)
- OREGON Mower Blade (91-071)
- OREGON Oregon Mower Blade, 18" (92-151)
- OREGON Mower Blade (92-123)
- OREGON Edger Blade (40-139)
- OREGON Edger Blade (40-009)
- Oregon Lawn Mowers & Accessories