Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 16-1/2", 16-1/2 In. L
Mfr # 396-735
Zoro # G8852654
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Center Hole 5/8 in
- Blade Type Mulching
- Length 16 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 396-735
- Zoro # G8852654
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 16 1/2 in |
Width | 3 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.25 in |
Center Hole | 5/8 in |
Blade Type | Mulching |
OEM Replacement For | Scag G6 |
Product Type | Lawn Mower Blade |
Compatible Mower | Scag G6 |
Description
Lawn Mower Blade, Compatible Mower Scag G6, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 3 in, Length 16 1/2 in, Product Type Lawn Mower Blade, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Wheel (72-106)
- LOGO BRANDS Arkansas Stadium Clear Bag (108-65P)
- MURRAY Drive Belt (37X111MA)
- STEP-UP RELIEF 15 x 18 in. Balance Combo Wobble & Rocker Board; Green (ST299731)
- OREGON Lawn Mower Blade, 18-5/8 In. L, 3 In. W (592-617)
- OREGON Lawn Mower Blade, 100 Series, 21", Ariens, AYP, Craftsman, Dixon, Husqvarna, Murray, Poulan, Snapper (195005)
- OREGON Lawn Mower Blade, 21-15/16", Replaces AYP, Craftsman, Dixon, Husqvarna, Poulan (95076)
- OREGON Mower Blade (91-129)
- OREGON Mower Blade (91-440)
- OREGON Lawn Mower Blade, 21" for Honda, Mulching Blade, Upper (191-518)
- AFTERMARKET Mower Blade (LAB50-0050)
- Oregon Lawn Mowers & Accessories