Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 15-1/4 In. L, 3 In. W
Mfr # 596-327
Zoro # G8852855
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 1/4 in
- Thickness 0.2 in
- Center Hole 5/8 in
- Blade Type Mulching
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 596-327
- Zoro # G8852855
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 15 1/4 in |
Width | 3 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 5/8 in |
Blade Type | Mulching |
OEM Replacement For | G5 Exmark |
Product Type | Lawn Mower Blade |
Compatible Mower | Exmark G5 |
Description
Lawn Mower Blade, Compatible Mower Exmark G5, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 3 in, Length 15 1/4 in, Product Type Lawn Mower Blade, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE MAIL POST Mayne Fairfield 3-ft. Window Box Planter, White (5822-W)
- MAX PERIMETER PROTECTION Raid Max Liquid Insect Barrier 128 oz (01564)
- SCOTTY Scotty 459 Adjustable Rod Holder Extender (0459)
- MR BAR B Q PRODUCTS Instant Charcoal Grill (80000YGD)
- OREGON Edger Blade (40-142)
- OREGON Rake Tooth Blade Set (40-707)
- OREGON Spindle Assembly with Blade (82-405)
- OREGON Mower Blade (195-039)
- OREGON Oregon Rolled Lift Blade, 20-3/4" (90-145)
- OREGON Mower Blade (96-696)
- SUNBELT BLD - PRED 2 - HUSKY 505544501,544067701 14" x2.5" x1.7" (A-B1PD5150)
- Oregon Lawn Mower Blades & Attachments