Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 14" for Craftsman, Cub Cadet, Troy-Bilt
Mfr # 98-201
Zoro # G006440128
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 98-201
- Zoro # G006440128
- UPC # 36577649410
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Description
OREGON 98-201 -
- You can count on Oregon lawn mower blades to be the best in the industry. Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our 26 quality standards ensure that you’re buying a sharp, high-performance blade that mounts properly and delivers a clean cut for quality results. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.
- Blade Application Details:
- --Requires 2 blades for 28" cut.
- --Center hole: 5/8" 6pt. Star.
- --Major brand replacement: Craftsman, Cub Cadet, Troy-Bilt.
- --Replaces: Craftsman 742-05130.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Azalea Tone Orgnc 18Lb (AT18)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31418)
- RV DESIGNER RV Designer E316 Folding Camper Latch - White (E316)
- LOGO BRANDS Fresno State 9x9 Side Panel (140-48)
- OREGON Mower Blade (396-712)
- OREGON Mower Blade (95-086)
- OREGON Mower Blade (91-456)
- OREGON Mower Blade (195-057)
- OREGON Mower Blade (92-048)
- OREGON Lawn Mower Blade, 20-1/2" for Cub Cadet, Ariens, Gravely, MTD (91-144)
- MTD Spindle Asm Blade (918-04438C)
- Oregon Lawn Mowers & Accessories