Shop All Chainsaw Chains
Oregon
Harvester RSN Guide Bar, 32" , 3/4"
Mfr # 321SNCT227
Zoro # G204101272
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 321SNCT227
- Zoro # G204101272
- Country of Origin Canada
- Category Chainsaw Chains
Description
Oregon 321SNCT227 Harvester RSN Guide Bar, 32" ,3/4"
Oregon 3/4" harvester bars are designed for the toughest cutting conditions. Specialized thick alloy-steel material maximizes durability and longevity.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 32" | Tail Mount: T227 | Drive Links: 51
• Product Family/Category: Harvester DuraMax SS 3/4"
Oregon 3/4" harvester bars are designed for the toughest cutting conditions. Specialized thick alloy-steel material maximizes durability and longevity.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 32" | Tail Mount: T227 | Drive Links: 51
• Product Family/Category: Harvester DuraMax SS 3/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 416-Li Li-Ion Battery Backpack Sprayer (441)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-10X10)
- KOHLER Spark Plug, 12mm, RFI (14 132 11-S)
- CHAPIN 48-in Rubber Replacement Hose (6-6092)
- OREGON Harvester Saw Chain, Replacement Tie Straps, .404 in. Pitch, 18HX, 25-Pack (518812)
- OREGON PowerCut Saw Chain, 18" (73LPX064G)
- OREGON Saw Chain, 12 In., .050 In., 3/8 In. Pitch (S45)
- OREGON Pro Low, Semi Chisel Chain, 14", 52 DL (T52)
- OREGON Oregon Cutting Systems 25896 Chainsaw File Guide & .18 In. File (1230929)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 100' Reel (18HX100R)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- Oregon Chainsaw Chains