Oregon

Harvester RSN Guide Bar, 32 , 34


product price: $358.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DOCTYPE htmlstrongOregon 321SNCT219 Harvester 34 RSN Guide Bar, 32 strongul styleliststylenoneliOregon 34 pitch harvester replacement sprocket nose RSN guide bars fit at broad range of timber harvesting equipment Built tough using specialized 38 thick alloysteel with precisionmilled grooves Replacement nose kits are available to maximize bar life liliKey Features Include lili Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading lili Precision milled grooves are straight and match 34 inch chain drive links to maximize performance lili Bar body tails are chamfered to help prevent damage to chain drive links lili Rigid and durable replaceable sprocket nose extends the longevity of the bar body lili Engineered to match harvester powerheads for maximum performance liliTechnical Specifications lili Pitch 34 , Gauge 122 , Bar Length 32 , Tail Mount T219 lili Product FamilyCategory Harvester DuraMax 34 LIULOregon is the world's leading brand of saw chain and guidebars It brands bars for many major chainsaw manufacturers sells Oregonbrand in the replacement market worldwide Oregon chains are used as original equipment by 90 of the world's chainsaw manufacturers by most of the world's professional Loggers, farmers, homeowners Oregon also produces replacement mower blades, belts, several other aftermarket replacement parts for power equipment

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.