Shop All Chainsaw Parts & Accessories
Oregon
Harvester Rim Drive Sprocket, .404 in. Pitch, 25mm Bore, 18-tooth, Type C
Mfr # ORC18404XL
Zoro # G512308080
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # ORC18404XL
- Zoro # G512308080
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Description
Oregon rim style harvester drive sprockets are made from high quality heat treated steel. These drive sprockets are specifically designed to fit the hydraulic motors on harvester machines. The new XL design comes complete with patented wear marks, so you know when the sprocket needs to be replaced. Chip ejection port design allows the sprocket to be mounted from either side. Oregon .404 pitch drive sprockets are designed to work with 18HX, and 19HX harvester chain, but they will fit any .404 pitch chain, and sprocket teeth slots accept both .063 1.6mm and .080 2.0mm gauge chain. Bore: .984 25mm, Diameter: 4-5/8 99mm, Width: 1/2 12mm. All harvester chain is intended for use on mechanized harvesting equipment only and should never be used on hand-held chainsaws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Tractor Seat Cover, Lg, Blck/Gry Deluxe (52-152-043201-RT)
- KEMP USA Throw Rope w/ Float & Ring Buoy Holder - 60ft (10-222-60)
- SUNDANCE - JACUZZI Sundance - Jacuzzi 6500-546 2 in. MBT Piranha Theramax & Theraflo Pump Housing (6500-546)
- KENYON Landscape Lighting Trencher, Steel Blade, 45 in L Solid Steel Handle (49045GRA)
- OREGON Sprocket Needle Bearing 1.588 x 11.2 mm (11893)
- OREGON AdvanceCut Guide Bar, 16" (160SXEA095)
- OREGON Universal Throttle Control Cable, 60", 60-400 Clamshell Pack (514366)
- OREGON Bar Nose Kit, .404" SpeedMax RSN Bars (SMR14T)
- OREGON SpeedCut Nano Conversion Kit, 10in. .325LP for Stihl MSA161T (637260)
- OREGON Grease Gun (40469-A)
- AFTERMARKET BAR 20 REPL (A-B120B3LSSNP-AI)
- Oregon Chainsaws & Accessories