Shop All Chainsaw Parts & Accessories
Oregon
Harvester Rim Drive Sprocket, .404 in. Pitch, 25mm Bore, 17-tooth, Type C
Mfr # ORC17404XL
Zoro # G112308077
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # ORC17404XL
- Zoro # G112308077
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Description
Oregon rim style harvester drive sprockets are made from high quality heat treated steel. These drive sprockets are specifically designed to fit the hydraulic motors on harvester machines. The new XL design comes complete with patented wear marks, so you know when the sprocket needs to be replaced. Chip ejection port design allows the sprocket to be mounted from either side. Oregon .404 pitch drive sprockets are designed to work with 18HX, and 19HX harvester chain, but they will fit any .404 pitch chain, and sprocket teeth slots accept both .063 1.6mm and .080 2.0mm gauge chain. Bore: .984 25mm, Diameter: 4-1/4 99mm, Width: 1/2 12mm. All harvester chain is intended for use on mechanized harvesting equipment only and should never be used on hand-held chainsaws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black+Decker BEBL750 Electric Axial Leaf Blower, 120 V, 450 cfm, Corded Control (BEBL750)
- A & I PRODUCTS Double V-Belt (5/8" X 155") 24" x5" x1.2" (A-BB152)
- DB ELECTRICAL Ignition kit (inc. points condensor) for Massey Ferguson - 839008M91 (1200-5069)
- DB ELECTRICAL Oil Pressure Switch For John Deere 1023E Compact Tractor CH15500 M809526 (1409-1801)
- OREGON Chain Breaker Punch (26870)
- OREGON Stop Switch FOR MANY MODELS (33-180)
- OREGON .404" Jet Fit Harvester RSN Guide Bar, 82cm (822HSFB149)
- OREGON SpeedCut Nano Conversion Kit, 12" - Husqvarna T435 (614391)
- OREGON Preset Tie Strap (P31939)
- OREGON Chainsaw SpeedCut Nano Sprocket, C Spur, 325LP 7, for Echo CS303T (629322)
- A & I PRODUCTS Chain Saw & Trimmer Filter Assortment (80 pieces) 11" x7" x2" (A-B1SB7203)
- Oregon Chainsaw Parts & Accessories