Shop All Chainsaw Parts & Accessories
Oregon
Harvester Rim Drive Sprocket, .404 in. Pitch, 25mm Bore, 16-tooth, Type C
Mfr # ORC16404XL
Zoro # G012308078
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # ORC16404XL
- Zoro # G012308078
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Description
Oregon rim style harvester drive sprockets are made from high quality heat treated steel. These drive sprockets are specifically designed to fit the hydraulic motors on harvester machines. The new XL design comes complete with patented wear marks, so you know when the sprocket needs to be replaced. Chip ejection port design allows the sprocket to be mounted from either side. Oregon .404 pitch drive sprockets are designed to work with 18HX, and 19HX harvester chain, but they will fit any .404 pitch chain, and sprocket teeth slots accept both .063 1.6mm and .080 2.0mm gauge chain. Bore: .984 25mm, Diameter: 3-7/8 99mm, Width: 1/2 12mm. All harvester chain is intended for use on mechanized harvesting equipment only and should never be used on hand-held chainsaws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 81") 12" x5" x1.7" (A-BX78)
- MTD Outer Twin Bag Vent (731-12351B)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X30)
- STENS Fuel Service Kit 120-335 For Honda 91424-Z5F-802 (120-335)
- OREGON SpeedCut Nano Conversion Kit, 10in. .325LP for Stihl MSA161T (637260)
- OREGON 3/4" Harvester Guide Bar, Unequal, 59" (591UED9191)
- OREGON Guide Bar & Chain Measuring Tool (556418)
- OREGON Bar Nose Kit, .404" SpeedMax RSN Bars (SMR14T)
- OREGON Guide Filing Sure Sharp (23820)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 11-tooth (ORC11404XL)
- SUNBELT Bar-groove Cleaner/Piston Stop 1.05" x3.9" x0.45" (A-B137980)
- Oregon Chainsaws & Accessories