Shop All Chainsaw Parts & Accessories
Oregon
Harvester Rim Drive Sprocket, .404 in. Pitch, 20mm Bore, 12-tooth, Type B
Mfr # ORB12404XL
Zoro # G412308074
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # ORB12404XL
- Zoro # G412308074
- UPC # 36577628736
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Description
Oregon rim style harvester drive sprockets are made from high quality heat treated steel. These drive sprockets are specifically designed to fit the hydraulic motors on harvester machines. The new XL design comes complete with patented wear marks, so you know when the sprocket needs to be replaced. Chip ejection port design allows the sprocket to be mounted from either side. Oregon .404 pitch drive sprockets are designed to work with 18HX, and 19HX harvester chain, but they will fit any .404 pitch chain, and sprocket teeth slots accept both .063 1.6mm and .080 2.0mm gauge chain. Bore: .787 20mm, Diameter: 2-3/4 71mm, Width: 1/2 12mm. All harvester chain is intended for use on mechanized harvesting equipment only and should never be used on hand-held chainsaws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON FG Series Manual Pole Saw and Tree Pruner Kit (FG-11K)
- RAINWATER EQUIPMENT 2 in. Stainless Steel Floating Intake Filter w/ 6' Hose (FIF-2-INCH-NSF-51)
- MAGNOLIA GARDEN FLAGS 13 x 18 in. Welcome Flower Truck Polyester Garden Flag (MA85700)
- CAMELBAK Water Bottle, 21 oz., Plastic, Black Body (1874001062)
- OREGON Sprocket Needle Bearing 1.588 x 11.2 mm (11893)
- OREGON ControlCut 18" Bar & Chain (183SFGD025, L74/22BPX074G) .325, .063, 74DL (105670)
- OREGON .404" SpeedMax Harvester Guide Bar, RSN, 82cm (822SMRQ149)
- OREGON 20" AdvanceCut Guide Bar (200GDBK041)
- OREGON Chainsaw Guide Bar, Power Match, 36 in., 3/8 in. Pitch, .050 in. Gauge, Fits Stihl (360RNDD025)
- OREGON Chain Saw Adjusting Tool, Dual Function (512959)
- OREGON 15" PowerCut Guide Bar (158RNBK095)
- Oregon Chainsaw Parts & Accessories