Shop All Chainsaw Parts & Accessories
Oregon
Harvester Guide Bar, 75cm, .404'' Pitch, .080'' Gauge, Solid Sprocket Nose, Jet-Fit
Mfr # 752HSFB149
Zoro # G311824460
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 752HSFB149
- Zoro # G311824460
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Description
OREGON 752HSFB149 Harvester Guide Bar, 75cm, .404'' Pitch, .080'' Gauge, Solid, Sprocket Nose, Jet-Fit. Faster. Stronger. Longer Lasting. Oregon solid harvester Sprocket nose guid bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable. The patented Jet-Fit bar-mount system maximizes productivity. The slotted motor-mount design fits harvester equipment outfitted with automatic chain tensioners and easily slides in and out of the bar clamp. The Jet-Fit is available in .080'' gauge. The Solid Nose bars feature a motor-mount configuration designed for efficiency leading to more cutting time. .404'' guide bars are equipped with unique features that facilitate superior performance in demanding, high-speed conditions. The induction hardening process increases the longevity of your guide bar with precision heat-treated rails and added resistance to wear and chipping. LubriTec increases the life of your guide bar and saw chain with advanced precision to allow the chain drive links and oil to have closer contact, significantly reducing oil waste. Our straight and square-milled grooves are designed for consistency, stability, and decreased wear. The Jet-Fit bar-mount system reduces bar change-out time to seconds, and the tail slots make fitting simple. Solid-body Jet-Fit bars offer the same durability and reliability as solid harvester bars with standard mounts. Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count. OEM model applications include: AFM 55, 60 COMBI, 60 WITH JET-FIT; Caterpillar - CAT HH 44 DE; Cranab - S14/E28, S14/G25, S14/G28; Hultdins - SUPERCUT 100 15MM SLOT; Logmax - 6000 WITH 98 XXL, 7000XT, 7000 XT - WITH SAW 418, 7000 XT - WITH SAW 518, 7000 WITH 98 XXL; Ponsse - H60BW, H60E, HW60; Valmet 360, 380. Items replaced include: Iggesund - 2811-75; Carlton - 9209-75-404; FLEX - 275M7; GB - FF2 25 80SM; GB XV - FF2 25 80XV; GEM - GEM 404 75 UFW; Iggesund - BL2811-75; PMD International - FF-75-80TSN; Qirui - LF25-80TS..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Trimmer Line, 80 ft. L, 0.095" Dia. (321095060)
- ILC Replacement for Fisher Price Dft87 PW Racing ATV Bushing .437 Long/small (black) (DFT87 PW RACING ATV BUSHING .437 LONG/SMALL (BLAC)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit, 4 Batteries (5.0Ah) (XRU15PT1)
- SENIX 20 Volt Max* 10-Inch Cordless String Trimmer, Tool Only (GTX2-M-0)
- OREGON Chain Saw Adjusting Tool, Dual Function (512959)
- OREGON SpeedCut Nano Conversion Kit, 12" - Husqvarna T435 (614391)
- OREGON Harvester 75cm Guide Bar, .404'' Pitch, .080'' Gauge (752HSFL205)
- OREGON Chainsaw SpeedCut Nano Sprocket, C Spur, 325LP 7, for Echo CS303T (629322)
- OREGON Chainsaw Guide Bar, Power Match, 36 in., 3/8 in. Pitch, .050 in. Gauge, Fits Stihl (360RNDD025)
- OREGON 10" Single Rivet Guide Bar (104MLEA218)
- GRANBERG Alaskan Chainsaw Mill MKIV Portable Lumber Mill Rails & Handle Not Included (G778)
- Oregon Chainsaws & Accessories