Shop All Chainsaw Parts & Accessories
Oregon
Harvester Guide Bar, 35'', 3/4'' Pitch , .122'' Gauge, Replaceable Sprocket Nose, Jet-Fit
Mfr # 351SNCK225
Zoro # G511824482
product price: $410.99
/ea
Free Shipping & Returns
$410.99
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
- Brand Oregon
- MFR # 351SNCK225
- Zoro # G511824482
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Description
Oregon 351SNCK225 Harvester Guide Bar, 35'', 3/4'' Pitch , .122'' Gauge, Jet-Fit. Oregon 3/4'' pitch Harvester Replacement Sprocket Nose RSN guide bars fit a broad range of timber harvesting equipment. Built tough using specialized 3/8'' thick alloy-steel with precision-milled grooves. Replacement nose kits are available to maximize bar life. The Jet-Fit bar-mount system reduces bar change-out time to seconds, and the tail slots make fitting simple. The slotted motor-mount design fits harvester equipment outfitted with automatic chain tensioners and easily slides in and out of the bar clamp. Solid-body Jet-Fit bars offer the same durability and reliability as solid harvester bars with standard mounts. Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
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
- OREGON Mower Blade, 20-7/8 " L, 2.25 " W (94-051)
- ELECTRO-STEAM Circular Nylon Brush, 2.50" L (000033109)
- GENERAC DR Power Pro XL 9 in. Gas Edger/Trimmer (LE25190DMN)
- AFTERMARKET Anti-Vibration Isolation Pad (4x4x1) for Air Compressors HVAC Motors Engine (OTK20-0455)
- OREGON Bearing (11893)
- OREGON .404" SpeedMax Harvester Guide Bar, RSN, 82cm (822SMRQ149)
- OREGON AdvanceCut Guide Bar, 24" (243SFHD025)
- OREGON Sprocket Needle Bearing 1.664 x 6.3 mm INA (22152)
- OREGON Chainsaw SpeedCut Nano Sprocket, C Spur, 325LP-7, for Echo 271T (629321)
- OREGON AdvanceCut Guide Bar, 18" (183SFHD025)
- TECOMEC Chain Repair Master Heavy-Duty Chain Breaker & Rivet Spinner (10269000)
- Oregon Chainsaw Parts & Accessories