Shop All Chainsaw Chains
Oregon
Harvester .404'' Saw Chain, .080'' Gauge, 83 Drive Links
Mfr # 18HX083E
Zoro # G011755552
product price: $45.15
/ea
$45.15
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
- Brand Oregon
- MFR # 18HX083E
- Zoro # G011755552
- Country of Origin United States
- Category Chainsaw Chains
Description
OREGON 18HX083E Harvester .404'' Saw Chain, .080'' Gauge, 83 Drive Links. 18HX saw chain is an enhanced version of Oregon's aggressive, durable 18H saw chain built exclusively for mechanized harvesters/processors. Not intended for use on handheld chain saws. Micro Chisel cutters have small-radius working corners for excellent performance and ease of maintenance. Oregon OCS-01 steel is patented and provides greater durability, especially in cold cutting conditions. LubriLink tie straps help keep oil where it's needed - on the saw chain. Blued cutters provide superior corrosion resistance and improved strength. Larger rivets for reduced chain stretch. Drive Links: 83. Gauge: .080''. Pitch: .404''. Chain Family: Harvester. Chain Type: 18HX. Cutter Type: Micro-Chisel. Low Kickback: No. Sequence: Standard. File Size: 7/32''.
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
- HOT SHOT Crawl Insect Killer, 17.5 oz, Spray Can (96780)
- MTD Rod-Chute Rotation (747-05116)
- BIRCHWOOD CASEY World Of Targets Qualifier .22 R (BC-46322)
- VENTLINE/DEX VENTILATION RV For 14 Inch x 14 Inch Vents Polar White Aluminum (V2110SP-24)
- OREGON 16 Repl Cutting Chain (R56)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 66 Drive Links (18HX066E)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11BC050R)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 54 DL (S54)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 105 Drive Links (75EXL105G)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (D60)
- OREGON 16 Repl Cutting Chain (R56)
- Oregon Chainsaws & Accessories