Shop All Chainsaw Chains
Oregon
Harvester .404'' Saw Chain, .080'' Gauge, 25 Ft. Roll
Mfr # 18HX025R
Zoro # G711755555
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 18HX025R
- Zoro # G711755555
- Country of Origin United States
- Category Chainsaw Chains
Description
OREGON 18HX025R Harvester .404'' Saw Chain, .080'' Gauge, 25 Ft. Roll. 18HX saw chain is an enhanced version of Oregon's aggressive, durable 18H saw chain built exclusively for mechanized harvesters/processors. Not intended for use on handheld chain saws. Micro Chisel cutters have small-radius working corners for excellent performance and ease of maintenance. Oregon OCS-01 steel is patented and provides greater durability, especially in cold cutting conditions. LubriLink tie straps help keep oil where it's needed - on the saw chain. Blued cutters provide superior corrosion resistance and improved strength. Larger rivets for reduced chain stretch. 25 Foot Roll. Gauge: .080''. Pitch: .404''. Chain Family: Harvester. Chain Type: 18HX. Cutter Type: Micro-Chisel. Low Kickback: No. Sequence: Standard. File Size: 7/32''.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNOLIA GARDEN FLAGS 13 x 18 in Flamingo Polyester Garden Flag (M010051)
- HARRIS Spider Trap 2Pk (STRP)
- MARSHALL EXCELSIOR MER425-36 Flexible Pigtail Hose w Female Type 1 Acme Nut x 1/4" Male Inv. Flare-36" Bulk Packaged (MER425-36)
- MTD Bail Assembly W/Ov (631-05506A)
- OREGON AdvanceCut 16 in. 56 links Chainsaw Chain (S56T)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 99 Drive Links (18HX099E)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 86 Drive Links (18HX086E)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 104 Drive Links (18HX104E)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXJ100U)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 16" (578482)
- OREGON Harvester Saw Chain, Replacement Drive Links, .404 in. Pitch, 19HX, 25-Pack (597695)
- Oregon Chainsaws & Accessories