Shop All Chainsaw Chains
Oregon
Harvester .404'' Saw Chain, .080'' Gauge, 104 Drive Links
Mfr # 19HX104E
Zoro # G111755537
product price: $58.69
/ea
$58.69
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
- Brand Oregon
- MFR # 19HX104E
- Zoro # G111755537
- Country of Origin United States
- Category Chainsaw Chains
Description
OREGON 19HX104E Harvester .404'' Saw Chain, .080'' Gauge, 104 Drive Links. The 19HX chain is optimized for modern high-flow, high-power heads and saw motors for faster cutting speed. It features tall chamfer chisel cutters that combine best-in-class durability with improved chip clearance to deliver faster and more consistent cuts in all types of wood. Not intended for use on handheld chain saws. A new, taller more aggressive chamfer chisel cutter is designed to deliver faster cutting speed compared to 18HX. Oregon's largest and thickest .404'' components are designed to provide improved strength and superior durability compared to 18HX. Patented saw chain steel provides proven Oregon durability, especially in cold cutting conditions. Blued cutters provide superior corrosion resistance and improved strength. Drive Links: 104. Gauge: .080''. Pitch: .404''. Chain Family: Harvester. Chain Type: 19HX. Cutter Type: Tall Chamfer-Chisel. Low Kickback: No. Sequence: Standard. File Size: 7/32''.
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
- A & I PRODUCTS Micro-Rib V-Belt (26.0") 26" x2" x0.5" (A-260J10)
- AVERA PRODUCTS Talavera 5 in. H X 5 in. D Ceramic Bubble Planter Multicolored (APG401050)
- GARMIN PT 10 Additional PRO Dog Collar Blue Blue (010-01209-10)
- SEYMOUR MIDWEST Cane Knife, 13", Wood Handle (41730)
- OREGON AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 52 Drive Links (91PX052G)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 96 Drive Links (11H096E)
- OREGON AdvanceCut Chain, 16" 72V 3/8" 59 DL (D59)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 70 Drive Links (72EXJ070G)
- OREGON AdvanceCut Saw Chain, 12", 3/8" Low Profile Pitch, .050" Gauge, 45 Drive Links (91PX045G)
- OREGON Saw Chain, 18 In., .050 In., 3/8 In. Pitch (S62)
- OREGON Harvester Saw Chain, Replacement Preset Tie Straps, .404 in. Pitch, 18HX, 25-Pack (512893)
- Oregon Chainsaws & Accessories