Shop All Chainsaw Chains
Oregon
Harvester .404'' Saw Chain, .080'' Gauge, 101 Drive Links
Mfr # 19HX101E
Zoro # G511755557
$54.65
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
- Brand Oregon
- MFR # 19HX101E
- Zoro # G511755557
- UPC # 36577594819
- Country of Origin United States
- Category Chainsaw Chains
Description
OREGON 19HX101E Harvester .404'' Saw Chain, .080'' Gauge, 101 Drive Links. The 19HX chain is optimized for modern high-flow, high-power heads and saw motors for faster cutting speed. It features tall chamfer chisel cutters that combine best-in-class durability with improved chip clearance to deliver faster and more consistent cuts in all types of wood. Not intended for use on handheld chain saws. A new, taller more aggressive chamfer chisel cutter is designed to deliver faster cutting speed compared to 18HX. Oregon's largest and thickest .404'' components are designed to provide improved strength and superior durability compared to 18HX. Patented saw chain steel provides proven Oregon durability, especially in cold cutting conditions. Blued cutters provide superior corrosion resistance and improved strength. Drive Links: 11. Gauge: .080''. Pitch: .404''. Chain Family: Harvester. Chain Type: 19HX. Cutter Type: Tall Chamfer-Chisel. Low Kickback: No. Sequence: Standard. File Size: 7/32''.
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
- UDP 34 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals, including Lasso (TA1107005)
- FLOWTRON Flowtron BF-130 Replacement Bulb for FC-7800B & FC-8800B (BF-130)
- DB ELECTRICAL Ignition kit (inc. points condensor) for Massey Ferguson - 839008M91 (1200-5069)
- KOHLER D/D Air Filter (18 083 04-S)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 85 Drive Links (19HX085E)
- OREGON PowerCut Professional Chainsaw Chain 24", 3/8" Pitch, .050 Gauge, 84DL (E84)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 100' Reel (18HX100R)
- OREGON Chainsaw Guide Bar and Chain Combo, 16" (579778)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 93 Drive Links (18HX093E)
- OREGON AdvanceCut Saw Chain 10", 3/8" Low Profile Pitch, .050" Gauge, 39 Drive Links (91PX039G)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS201T, 200, 193T, 192 (614380)
- Oregon Chainsaws & Accessories