Shop All Chainsaw Chains
Oregon
Harvester 3/4'' Saw Chain, .122'' Gauge, 89 Drive Links
Mfr # 11BC089E
Zoro # G211755536
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11BC089E
- Zoro # G211755536
- Country of Origin United States
- Category Chainsaw Chains
Description
OREGON 11BC089E Harvester 3/4'' Saw Chain, .122'' Gauge, 89 Drive Links. 11BC Chipper chain is a big 3/4''-pitch, .122''-gauge saw chain built for mechanical harvester/processor applications. Features classic chipper-style cutters. Delivers excellent cutting performance with heavyweight durability. Not intended for use on handheld chain saws. Chipper cutters have fully rounded working corners and side plates for a big, aggressive bite, easy sharpening and edge-holding durability. Tested, proven chassis delivers superior strength and outstanding durability. Patented Chain Steel - Oregon OCS-01 steel is patented and provides greater durability. Drive Links: 89. Gauge: .122''. Pitch: 3/4''. Chain Family: Harvester. Chain Type: 11BC. Cutter Type: Chipper. Low Kickback: No. Sequence: Standard. File Size: 5/16''.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Engine (756-1150A)
- DB ELECTRICAL Ignition Switch for Kubota L3240DT3, L3240F3 34670-31823, 34670-31824 (1900-0925)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- DB ELECTRICAL Shut Off Fuel Solenoid For Kubota 16851-60014, B7410D, BX1500D; (1903-3007)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (D60)
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. (27792)
- OREGON Bar and Chain, 16 In., .050 In., 3/8 In. (27857)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (S57)
- OREGON Bar and Chain, 18 In., .050 In., 0.325 In. (36892)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (557503)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 114 Drive Links (75EXJ114G)
- Oregon Chainsaw Chains