Shop All Chainsaw Chains
Oregon
Harvester 3/4'' Saw Chain, .122'' Gauge, 65 Drive Links
Mfr # 11H065E
Zoro # G811755547
Free Shipping & Returns
$112.99
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
- Brand Oregon
- MFR # 11H065E
- Zoro # G811755547
- UPC # 36577100188
- Country of Origin United States
- Category Chainsaw Chains
Description
OREGON 11H065E Harvester 3/4'' Saw Chain, .122'' Gauge, 65 Drive Links. Putting semi-chisel cutters on a 3/4''-pitch saw chain, the 11H cutter features more aggressive grind angles for maximum performance on more powerful machines. Not intended for use on handheld chain saws. Semi-chisel cutters make 11H an aggressive, high-performance saw chain. Tested, proven chassis delivers superior strength and outstanding durability. Patented Chain Steel - Oregon OCS-01 steel is patented and provides greater durability, especially in cold cutting conditions. Advanced chrome plating process for excellent stay-sharp and edge-holding durability. Drive Links: 65. Gauge: .122''. Pitch: 3/4''. Chain Family: Harvester. Chain Type: 11H. Cutter Type: Semi-Chisel. Low Kickback: No. Sequence: Standard. File Size: 5/16''.
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
- MAX PROFESSIONAL Max Professional FG24-247-102 Fire Gone 24-can Floor Display (FG24-247-102)
- UNGER nLite Hose Keeper Set (NLHKP)
- ADAMS Chair Kids Adirondack Pool Blue Polypropylene Frame Adirondack (8460-21-3731)
- MTD Block Kit-Piston & (TT-168T2025080)
- OREGON Chain, Chamfer Chisel, 3/8", RA (91PX056G)
- OREGON .404" Harvester Guide Bar, 48cm (482HSFM104)
- OREGON Pro Low, Semi Chisel Chain, 14", 52 DL (T52)
- OREGON SpeedCut Nano Guide Bar, 14" (144TXLNA074)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 96 Drive Links (11H096E)
- OREGON SpeedCut Nano Saw Chain 14", .325" Low Profile Pitch, .043" Gauge, 59 Drive Links (80TXL059G)
- OREGON BAR-CHAIN COMBO 14""27856 (27856)
- Oregon Chainsaw Chains