Shop All Chainsaw Chains
Oregon
Harvester 3/4'' Saw Chain, .122'' Gauge, 54 Drive Links
Mfr # 11BC054E
Zoro # G111755544
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11BC054E
- Zoro # G111755544
- Country of Origin United States
- Category Chainsaw Chains
Description
OREGON 11BC054E Harvester 3/4'' Saw Chain, .122'' Gauge, 54 Drive Links. 11BC Chipper chain is a big 3/4''-pitch, .122''-gauge saw chain built for mechanical harvester/processor applications. Features classic chipper-style cutters. Delivers excellent cutting performance with heavyweight durability. Not intended for use on handheld chain saws. Chipper cutters have fully rounded working corners and side plates for a big, aggressive bite, easy sharpening and edge-holding durability. Tested, proven chassis delivers superior strength and outstanding durability. Patented Chain Steel - Oregon OCS-01 steel is patented and provides greater durability. Drive Links: 54. Gauge: .122''. Pitch: 3/4''. Chain Family: Harvester. Chain Type: 11BC. Cutter Type: Chipper. Low Kickback: No. Sequence: Standard. File Size: 5/16''.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Main Jet (696134)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 32', Donut (69-202)
- SUBZERO Snow Brush/Scraper, 12" Head Width (1220141050)
- KOHLER Ignition Module (17 584 03-S)
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch (S52)
- OREGON Chainsaw Guide Bar and Chain Combo, 16" (557502)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXL100U)
- OREGON 16 Low Profile Chain (S56)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 59 Drive Links (72EXL059G)
- OREGON Harvester Saw Chain, Replacement Drive Links, .404 in. Pitch, 19HX, 25-Pack (597695)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 100-Ft. Reel (91PXL100U)
- Oregon Chainsaw Chains