Shop All Chainsaw Chains
Oregon
Harvester 3/4'' Saw Chain, .122'' Gauge, 50 Drive Links
Mfr # 11BC050E
Zoro # G911755553
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 11BC050E
- Zoro # G911755553
- Country of Origin United States
- Category Chainsaw Chains
Description
OREGON 11BC050E Harvester 3/4'' Saw Chain, .122'' Gauge, 50 Drive Links. 11BC Chipper chain is a big 3/4''-pitch, .122''-gauge saw chain built for mechanical harvester/processor applications. Features classic chipper-style cutters. Delivers excellent cutting performance with heavyweight durability. Not intended for use on handheld chain saws. Chipper cutters have fully rounded working corners and side plates for a big, aggressive bite, easy sharpening and edge-holding durability. Tested, proven chassis delivers superior strength and outstanding durability. Patented Chain Steel - Oregon OCS-01 steel is patented and provides greater durability. Drive Links: 50. Gauge: .122''. Pitch: 3/4''. Chain Family: Harvester. Chain Type: 11BC. Cutter Type: Chipper. Low Kickback: No. Sequence: Standard. File Size: 5/16''.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX Snow Shovel, 46 in Fiberglass D-Grip Handle, Polyethylene Blade Material, 36 in Blade Width (SP-36)
- MTD Electric Starter (951-12457)
- DB ELECTRICAL Fuel Lift Pump For Massey Ferguson Tractor 165, 3165, 65, 356, 765; (1203-3006)
- BRIGGS & STRATTON Air Cleaner Knob (790697)
- OREGON AdvanceCut Saw Chain, 12", 3/8" Low Profile Pitch, .050" Gauge, 45 Drive Links (91PX045G)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 114 Drive Links (72EXL114G)
- OREGON Chiansaw Chain Round Files, 5/32", 4X3 Pack (70504T)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (S56)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (579810)
- GRANBERG Ripping Saw Chain, .325 Pitch, .063 Gauge, 62 Drive Links (G728-3X062)
- Oregon Chainsaws & Accessories