Shop All Chainsaw Sharpeners
Oregon
File, Round, 3/16" x 8", PK12
Mfr # 70503
Zoro # G8491071
product price: $25.89
/pk 12, $2.16/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fits Brand Carlton, Oregon, Woodsman
- For Use With Mfr. Model Number 20LPX, 20NK, 20RC, 23RC, 26RSC3, 28RC
- Application Forestry, Garden, Landscape, Woodcutting
- Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 70503
- Zoro # G8491071
- UPC # 036577001355
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Size | 3/16 in |
Length | 8 in |
Details
Item | File, Round, 3/16 in x 8 in |
Material | Steel |
Fits Brand | Carlton, Oregon, Woodsman |
For Use With Mfr. Model Number | 20LPX, 20NK, 20RC, 23RC, 26RSC3, 28RC |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With | Chainsaw/Polesaw |
Product Type | File, Round, 3/16" x 8" |
Description
File, Round, 3/16 in. x 8 in., For Use With Mfr. Model Number 20LPX, 26RSC3, 20NK, 20RC, 28RC, 23RC, Fits Brand Carlton, Oregon, Woodsman, For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape, Length 8 in., Material Steel, Size 3/16 in., Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE TRAPS Trap Game Coil Spring 1.75-2 (0475)
- AFTERMARKET Seal Kit (905003)
- BONIDE PRODUCTS Bonide BND941 Bonide Pt Systemic Insecticide Liquid (BND941)
- PAWPLE Dog Barrier for SUV's, Cars & Vehicles, Heavy-Duty - Adjustable Pet Barrier, Universal Fit (PAWDBAR)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, K041 Bar Mnt, 20" (200PXBK041)
- OREGON Single-Use Grease Gun (26365)
- OREGON Chainsaw Files, 3/16", PK2 (23727)
- OREGON Professional Chain Sharpening Kit, 3/16 (558550)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D025 Bar Mnt, 20" (200VXLHD025)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 20" (203RNDD025)
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- Oregon Chainsaw Sharpeners