Shop All Chainsaw Parts & Accessories
Oregon
DuraCut Guide Bar, 30"
Mfr # 303ATLD009
Zoro # G704101352
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 303ATLD009
- Zoro # G704101352
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Description
Oregon 303ATLD009 DuraCut Guide Bar, 30"
Designed for professional woodcutters working in difficult cutting environments. DuraCut's chrome-moly body and Stellite alloy nose provide ultra high-wear resistance , longevity and power. Woodcutters face challenging environments all the time. Fire-damaged trees can be unstable and require extra care. Trees in sandy environments, like desert ironwood, are notoriously tough on saw chains. Oregon's New DuraCut XD is engineered for these environments. DuraCut XD is the durable solution for your toughest woodcutting jobs.
Key Features Include:
• Longer life with ultra high-wear resistant stellite alloy
• Tough rails with excellent resistance to wear and chipping
• Stronger bar due to tough, chrome-moly steel
• Fits several models of Husqvarna, Jonsered, Dolmar and others
Technical Specifications:
• Pitch: .404" | Gauge: .063" | Bar Length: 30" | Tail Mount: D009 | Drive Links: 92
• Product Family/Category: DuraCut Guide Bars
Model applications include but are not limited to:
Husqvarna - 3120 XP, 390 XP, 395 XP, 395 XPG
Designed for professional woodcutters working in difficult cutting environments. DuraCut's chrome-moly body and Stellite alloy nose provide ultra high-wear resistance , longevity and power. Woodcutters face challenging environments all the time. Fire-damaged trees can be unstable and require extra care. Trees in sandy environments, like desert ironwood, are notoriously tough on saw chains. Oregon's New DuraCut XD is engineered for these environments. DuraCut XD is the durable solution for your toughest woodcutting jobs.
Key Features Include:
• Longer life with ultra high-wear resistant stellite alloy
• Tough rails with excellent resistance to wear and chipping
• Stronger bar due to tough, chrome-moly steel
• Fits several models of Husqvarna, Jonsered, Dolmar and others
Technical Specifications:
• Pitch: .404" | Gauge: .063" | Bar Length: 30" | Tail Mount: D009 | Drive Links: 92
• Product Family/Category: DuraCut Guide Bars
Model applications include but are not limited to:
Husqvarna - 3120 XP, 390 XP, 395 XP, 395 XPG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Excluder Aluminum Replacement Doors Trio Houses (SE964)
- CHAPIN CHAPIN 16100 Home and Garden Sprayer, 1 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16100)
- AFTERMARKET Idler Pulley Bearing (86976596)
- VALLEY FORGE Open Flag 3'X5' (35236105)
- OREGON Chainsaw Guide Bar, VersaCut, 20 in, .325 Pitch, .050 Gauge, for Stihl (200VXLGD025)
- OREGON Guide Filing Sure Sharp (23820)
- OREGON SpeedCut Nano Conversion Kit, 14" - Husqvarna T435 (614395)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 13-tooth (ORC13404XL)
- OREGON Bar Groove Cleaner (13616)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 11-tooth (ORC11404XL)
- A & I PRODUCTS Timber Ridge Guide BAR - 16 20" x4" x1" (A-B116B8LSUH)
- Oregon Chainsaws & Accessories