Shop All Lawn Mower Accessories
Oregon
Control Cable Assembly, Choke Push-Pull, Round Knob, 96", 60-122 Clamshell Pack
Mfr # 514371
Zoro # G306003115
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 514371
- Zoro # G306003115
- UPC # 36577459712
- Country of Origin Taiwan, Province of China
- Category Lawn Mower Accessories
Description
OREGON 514371 -
- Push-pull control with round knob.
- Economical dash control for choke, throttle, and other light-duty applications.
- Easy to install, light-duty.
- Max. push load: 10 lb.; Max. pull load: 25 lb.
- Suggested mounting: panel.
- Installation hole: 13/32" diameter, conduit size: 3/16" (galvanized).
- Overall length: 96", inner wire dia.: .060"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET J911563 J903098 Belt Fits Case IH Skid Steers 90XT 95XT (8PK1555)
- YARDGARD Wlded Fabric, Galv, 16 ga., 2 ft.X100 ft. (309313A)
- RV DESIGNER DRAWER LOCK (H309)
- CONTINENTAL Water/Garden Leader Hose (CWH050-06MF)
- OREGON Blade Sharpener, 55-001 Clamshell Pack (514363)
- OREGON Blade Adapter (65-002)
- OREGON Groom" L, g Blade, 20-15/16" L, 2.5" W (91-584)
- OREGON Gator G6 Blade, 20-1/2" L, 3" W (396-734)
- OREGON Air Filter Briggs Shop Pack 30-710, PK5 (30-800)
- OREGON Gator G3 Blade, 21-9/16 " L, 2.25 " W (96-362)
- E-Z-GO Bearing Shaft Kit for Electric Axle (611931)
- Oregon Lawn Mower Accessories