Shop All Chain Sprockets
Oregon
Chainsaw Power Mate Rim Sprocket System, 3/8-7 Sm7
Mfr # 523046X
Zoro # G8614914
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 523046X
- Zoro # G8614914
- UPC # 36577480686
- Country of Origin United States
- Category Chain Sprockets
Description
The Oregon 523046X Power Mate Rim Sprocket System includes a 7-tooth, 3/8" pitch small 7 spline (SM7) sprocket. It is designed for every type of chain saw user. The chain and bar groove alignment is maximized, resulting in extended operational life and reduced overall costs. The sprocket system's two-piece design features a drum which allows the rim to be replaced multiple times before you need to buy a new unit. Replace every three rims.
For best performance, replace every three rims
Pitch: 3/8", Size: Small 7 Spline, Tooth Count: 7
Extend operational life by maximizing chain and bar groove alignment
Two-piece design includes a drum with a replaceable rim, allowing rim to be replaced multiple times before the entire unit is replaced
Fits Chainsaw Models
For best performance, replace every three rims
Pitch: 3/8", Size: Small 7 Spline, Tooth Count: 7
Extend operational life by maximizing chain and bar groove alignment
Two-piece design includes a drum with a replaceable rim, allowing rim to be replaced multiple times before the entire unit is replaced
Fits Chainsaw Models
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211RS)
- FARMEX SO702120003006LIFT PIN CAT.2 FORGED (S07021200)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 49'' Long x 9 Ribs Wide - 490J9 (490J9)
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber (152203VG)
- OREGON SpeedCut Nano Conversion Kit, 14IN 325LP for Echo CS-2511T (637237)
- OREGON SpeedCut Nano Conversion Kit, 14IN 325LP for Husqvarna T525 (637266)
- OREGON SpeedCut Nano Conversion Kit, 10IN 325LP for Echo CS 303T (637255)
- OREGON SpeedCut Nano Conversion Kit, 16IN 325LP for Husqvarna T525 (637267)
- OREGON SpeedCut Nano Conversion Kit, 12IN 325LP for Echo CS-2511T (637236)
- OREGON SpeedCut Nano Conversion Kit, 12IN 325LP for Echo S271T (637252)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50BS15H X 3/4)
- Oregon Chain Sprockets