Shop All Chainsaw Chains
This Product is Discontinued
Oregon
Chain, Super Guard Chisel, 3/8" (Discontinued)
Mfr # 73LGX072G
Zoro # G8490301
This Product is Discontinued
Key Features
- Length 20 in
- Fits Brand Alpina, Castor, CubCadet, Fairmount Hydraulic, Homelite, Husqvarna, Makita, McCulloch, Partner, Poulan, Rancher, Ripping Mill
- Application Forestry, Garden, Landscape, Woodcutting
- For Use With Chainsaw/Polesaw
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 73LGX072G
- Zoro # G8490301
- UPC # 036577467649
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 20 in |
Size | 3/8 in |
Details
Item | Chain, Super Guard Chisel, 3/8 in |
Fits Brand | Alpina, Castor, CubCadet, Fairmount Hydraulic, Homelite, Husqvarna, Makita, McCulloch, Partner, Poulan, Rancher, Ripping Mill |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With | Chainsaw/Polesaw |
Material | Steel |
For Use With Mfr. Model Number | 109, 110, 110 EX, 1100 CD, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, 133, 140, 154, 156, 165, 181, 30, 5100S, 5105H, 7910W, A-40, C-40, CP-41, CP-45, CP-540, CP-600, CS5018, CS5220, CS5720, HCS816, HCS820, HCS824, MT 7200, MT 8200, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-600, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-460, PS-510 PS-5100, PS-5105, PS-6400, PS-6800, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H |
Product Type | Chain, Super Guard Chisel, 3/8" |
Description
Chain, Super Guard Chisel, 3/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.