Shop All Chainsaw Chains
Oregon
Chain, Super Guard Chisel, 3/8"
Mfr # 72LPX084G
Zoro # G8491108
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Forestry, Garden, Landscape, Woodcutting
- Size 3/8 in
- For Use With Mfr. Model Number 109, 110, 110 EX, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, 156, 165, 181, 5100S, 5105H, 7910W, A-40, C-40, CP-41, CP-45, CP-540, CP-600, CS5018, CS5220, CS5720, HCS816, HCS820, HCS824, MT 7200, MT 8200, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-600, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-460, PS-510 PS-5100, PS-5105, PS-6400, PS-6800, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H
- Fits Brand Alpina, Castor, Fairmount Hydraulic, Homelite, Husqvarna Rancher, Makita, McCulloch, Partner, Ripping Mill, Shindawa (SDK)
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 72LPX084G
- Zoro # G8491108
- UPC # 036577470328
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Size | 3/8 in |
Length | 24 in |
Details
Item | Chain, Super Guard Chisel, 3/8 in |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With Mfr. Model Number | 109, 110, 110 EX, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, 156, 165, 181, 5100S, 5105H, 7910W, A-40, C-40, CP-41, CP-45, CP-540, CP-600, CS5018, CS5220, CS5720, HCS816, HCS820, HCS824, MT 7200, MT 8200, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-600, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-460, PS-510 PS-5100, PS-5105, PS-6400, PS-6800, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H |
Fits Brand | Alpina, Castor, Fairmount Hydraulic, Homelite, Husqvarna Rancher, Makita, McCulloch, Partner, Ripping Mill, Shindawa (SDK) |
Material | Steel |
For Use With | Chainsaw/Polesaw |
Description
Chain, Super Guard Chisel, 3/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Hand Exerciser, Egg Shaped, Firm (180701PAK)
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X30)
- CANNON Uni-Troll 10 STX Manual Downrigger (1901130)
- OREGON Chainsaw Scrench, 16mm X 13mm (57-002)
- OREGON .404" Harvester Guide Bar, RN 82cm (822RHFL149)
- OREGON SpeedCut Nano Guide Bar, 14" (144TXLNA074)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 70 Drive Links (72EXJ070G)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 25-Ft. Reel (91VXL025U)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 53 Drive Links (11H053E)
- ICS Concrete Chain Saw Chain, 14 In., 0.4 ga. (584302)
- Oregon Chainsaw Chains