Shop All Chainsaw Chains
This Product is Discontinued
Oregon
Chain, Super Guard Chisel, 3/8" (Discontinued)
Mfr # 72LGX072G
Zoro # G8490295
This Product is Discontinued
Key Features
- Length 20 in
- For Use With Mfr. Model Number 109, 110, 110 EX, 1100 CD, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, 133, 140, 154, 156, 165, 181, 30, 5100S, 5105H, 7910W, A-40, C-40, CP-41, CP-45, CP-540, CP-600, CS5018, CS5220, CS5720, HCS816, HCS820, HCS824, MT 7200, MT 8200, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-600, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-460, PS-510 PS-5100, PS-5105, PS-6400, PS-6800, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H
- For Use With Chainsaw/Polesaw
- Material Steel
- Application Forestry, Garden, Landscape, Woodcutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 72LGX072G
- Zoro # G8490295
- UPC # 036577468189
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 20 in |
Size | 3/8 in |
Details
Item | Chain, Super Guard Chisel, 3/8 in |
For Use With Mfr. Model Number | 109, 110, 110 EX, 1100 CD, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, 133, 140, 154, 156, 165, 181, 30, 5100S, 5105H, 7910W, A-40, C-40, CP-41, CP-45, CP-540, CP-600, CS5018, CS5220, CS5720, HCS816, HCS820, HCS824, MT 7200, MT 8200, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-600, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-460, PS-510 PS-5100, PS-5105, PS-6400, PS-6800, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H |
For Use With | Chainsaw/Polesaw |
Material | Steel |
Application | Forestry, Garden, Landscape, Woodcutting |
Fits Brand | Alpina, Castor, CubCadet, Efco, Fairmount Hydraulic, Homelite, Husqvarna, Makita, McCulloch, Partner, Poulan, Ripping Mill, Shindawa (SDK) |
Product Type | Chain, Super Guard Chisel, 3/8" |
Description
Chain, Super Guard Chisel, 3/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.