Shop All Chainsaw Chains
This Product is Discontinued
Oregon
Chain, Super Guard Chisel, 3/8" (Discontinued)
Mfr # 72LGX070G
Zoro # G8491421
This Product is Discontinued
Key Features
- Material Steel
- Fits Brand Allis Chalmers, Cub Cadet, Dayton, Dolmar, Green Machine, Hitachi, Homelite, Husqvarna, McCulloch, Partner, Predator, Pruner, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Tanaka, Timberman, Toro, Wildthing, Woodshark, Worx
- Length 20 in
- Application Forestry, Garden, Landscape, Woodcutting
- For Use With Mfr. Model Number 055SV, 1-10, 10-10, 195, 2-10, 295, 2Z462, 2Z462A, 2Z463, 2Z561, 2Z971, 3-10, 4-10, 42252, 42397, 4Z251, 4Z251A, 5-10, 50AV, 50V, 51SV, 55V, 6-10, 60V, 65, 65SV, 66SV, 6Z826, 7-10, 70V, 7600, 7700, 7Z627, 800V, 80EV, 95, AP-42, CS 600, CS 620P, CS 680, CS-3500, CS-3501, CS-3502, CS-3503, CS-451, CS-452, CS-500, CS-501, CS-501EVL, CS-510EVL, CS-550, CS-5500, CS-60, CS-601, CS-602, CS-60S, CS-650, CS-660, CS-670, CS-6700, CS-701, CS-702, CS-706, CS-750, CS-8000, CST-610, H6200B, QV-670, QV-8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 72LGX070G
- Zoro # G8491421
- UPC # 036577468233
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 20 in |
Size | 3/8 in |
Details
Item | Chain, Super Guard Chisel, 3/8" |
Material | Steel |
Fits Brand | Allis Chalmers, Cub Cadet, Dayton, Dolmar, Green Machine, Hitachi, Homelite, Husqvarna, McCulloch, Partner, Predator, Pruner, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Tanaka, Timberman, Toro, Wildthing, Woodshark, Worx |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With Mfr. Model Number | 055SV, 1-10, 10-10, 195, 2-10, 295, 2Z462, 2Z462A, 2Z463, 2Z561, 2Z971, 3-10, 4-10, 42252, 42397, 4Z251, 4Z251A, 5-10, 50AV, 50V, 51SV, 55V, 6-10, 60V, 65, 65SV, 66SV, 6Z826, 7-10, 70V, 7600, 7700, 7Z627, 800V, 80EV, 95, AP-42, CS 600, CS 620P, CS 680, CS-3500, CS-3501, CS-3502, CS-3503, CS-451, CS-452, CS-500, CS-501, CS-501EVL, CS-510EVL, CS-550, CS-5500, CS-60, CS-601, CS-602, CS-60S, CS-650, CS-660, CS-670, CS-6700, CS-701, CS-702, CS-706, CS-750, CS-8000, CST-610, H6200B, QV-670, QV-8000 |
For Use With | Chainsaw/Polesaw |
Description
Chain, Super Guard Chisel, 3/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.