Shop All Chainsaw Chains
Oregon
Chain, Super 70 Chisel, 3/8"
Mfr # 72LPX072G
Zoro # G8491205
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Forestry, Garden, Landscape, Woodcutting
- For Use With Mfr. Model Number 109, 110, 110 EX, 1100 CD, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, 133, 140, 154, 156, 165, 181, 30, 5100S, 5105H, 7910W, A-40, C-40, CP-41, CP-45, CP-540, CP-600, CS5018, CS5220, CS5720, HCS816, HCS820, HCS824, MT 7200, MT 8200, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-600, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-460, PS-510 PS-5100, PS-5105, PS-6400, PS-6800, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H
- Length 20 in
- Fits Brand Alpina, Castor, CubCadet, Dolmar, Fairmount Hydraulic, Homelite, Husqvarna, Jonsered, McCulloch, Poulan, Rancher, Shindawa (SDK)
- For Use With Chainsaw/Polesaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 72LPX072G
- Zoro # G8491205
- UPC # 036577470144
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 20 in |
Size | 3/8 in |
Details
Item | Chain, Super 70 Chisel, 3/8 in |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With Mfr. Model Number | 109, 110, 110 EX, 1100 CD, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, 133, 140, 154, 156, 165, 181, 30, 5100S, 5105H, 7910W, A-40, C-40, CP-41, CP-45, CP-540, CP-600, CS5018, CS5220, CS5720, HCS816, HCS820, HCS824, MT 7200, MT 8200, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-600, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-460, PS-510 PS-5100, PS-5105, PS-6400, PS-6800, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H |
Fits Brand | Alpina, Castor, CubCadet, Dolmar, Fairmount Hydraulic, Homelite, Husqvarna, Jonsered, McCulloch, Poulan, Rancher, Shindawa (SDK) |
For Use With | Chainsaw/Polesaw |
Material | Steel |
Description
Chain, Super 70 Chisel, 3/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Female, with MNPT, 6" (FCM3126)
- AMDRO Pennington Ironite All-Purpose Lawn Fertilizer For All Grasses 1000 sq ft (100544882)
- BRIGGS & STRATTON Muffler, Kohler (5101275SM)
- BONIDE PRODUCTS Captain Jack Deadbug16Oz (252)
- OREGON Chainsaw Scrench, 19mm X 17mm (57-008)
- OREGON Chainsaw Guide Bar and Chain Combo, 16" (579778)
- OREGON PowerCut Professional Chainsaw Chain 20", 3/8" Pitch, .050 Gauge, 72DL (E72)
- OREGON AdvanceCut Chainsaw Chain 18", 3/8" Low Profile, .043 Gauge, 63 DL (S63)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (578780)
- OREGON Bar and Chain, 18 In., .050 In., 0.325 In. (36892)
- TRILINK Bar and Chain, 18 In., .050 In., 3/8 In. LP (BM1501862-1041TL2)
- Oregon Chainsaw Chains