Shop All Chainsaw Chains
Oregon
Chain, Super 20 Chisel, 5/16"
Mfr # 22LPX074G
Zoro # G8491379
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/16 in
- Length 18 in
- Application Forestry, Garden, Landscape, Woodcutting
- Fits Brand Oregon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 22LPX074G
- Zoro # G8491379
- UPC # 036577477495
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Size | 5/16 in |
Length | 18 in |
Details
Item | Chain, Super 20 Chisel, 5/16" |
Material | Steel |
Application | Forestry, Garden, Landscape, Woodcutting |
Fits Brand | Oregon |
For Use With Mfr. Model Number | 024, 026, 028, 029, 030, 031, 032, 034, 036, 038, 039, 040, 041, 042, 044, 045, 046, 048, 056, 064, 066, E 15, E 20, E 220, MS 260, MS 261, MS 270, MS 271, MS 280, MS 290, MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 390, MS 391, MS 440, MS 441, MS 460, MS 460 R, MS 461, MS 640, MS 650, MS 660, MS 661, MSE 220 |
For Use With | Chainsaw/Polesaw |
Description
Chain, Super 20 Chisel, 5/16 in., For Use With Mfr. Model Number 024, 026, 028, 029, 030, 031, 032, 034, 036, 038, 039, 040, 041, 042, 044, 045, 046, 048, 056, 064, 066, E 15, E 20, E 220, MS 260, MS 261, MS 270, MS 271, MS 280, MS 290, MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 390, MS 391, MS 440, MS 441, MS 460, MS 460 R, MS 461, MS 640, MS 650, MS 660, MS 661, MSE 220, For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Garden Weeder (CT 3050I)
- MTD Fuel Line Asm (753-05219)
- VALTERRA Valterra A10-3025EDBK Mighty Cord Detachable Power Cord, 30 Amp - 25' (A10-3025EDBK)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Gray (1206GRAY)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (578780)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75CJ100U)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS150 (614383)
- OREGON Chisel Chain, 3/8" Pitch, .058" Gauge, Bulk Chain, 25-Ft. Reel (73EXL025U)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578764)
- MAKITA 12" Saw Chain 3/8" LP, .043" (E-02440)
- Oregon Chainsaw Chains