Shop All Chainsaw Chains
Oregon
Chain, Super 20 Chisel, 5/16"
Mfr # 21LPX072G
Zoro # G8490898
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 18 in
- Fits Brand Echo, Efco, Fairmount Hydraulic, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Limblopper, Makita, Maruyama, McCulloch, Olympyk/Oleo-Mac, Partner, Rancher, RedMax, Sears/Craftsman, Shindawa (SDK), Solo, Tanaka
- For Use With Chainsaw/Polesaw
- For Use With Mfr. Model Number 130, 133, 136, 137, 140, 141, 142, 150, 150A0, 152, 154, 156 962, 2036, 234, 235, 238, 240, 242, 246, 254, 257, 260, 261, 262 XP, 290, 300, 33, 336, 339 XP, 340, 345, 346 XP, 350, 351, 353, 36, 38, 38568, 40, 41, 42, 43177, 43178, 435, 44, 440, 444, 445, 45, 450, 450 455, 455 49, 50, 51, 543 XP, 545, 55, 55 550 XP, 555, 560, CS-400EVL, CS-440, CS-440EVL, CS-450, CS-450P, CS-500P, CS-520, CS-530, CS-550P 147, CS40EA, CS46, CS50, CS52, CS56, CS62, d3350b, HCS513, HCS516, HCS520, HPS513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 21LPX072G
- Zoro # G8490898
- UPC # 036577477358
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 18 in |
Size | 5/16 in |
Details
Item | Chain, Super 20 Chisel, 5/16" |
Material | Steel |
Fits Brand | Echo, Efco, Fairmount Hydraulic, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Limblopper, Makita, Maruyama, McCulloch, Olympyk/Oleo-Mac, Partner, Rancher, RedMax, Sears/Craftsman, Shindawa (SDK), Solo, Tanaka |
For Use With | Chainsaw/Polesaw |
For Use With Mfr. Model Number | 130, 133, 136, 137, 140, 141, 142, 150, 150A0, 152, 154, 156 962, 2036, 234, 235, 238, 240, 242, 246, 254, 257, 260, 261, 262 XP, 290, 300, 33, 336, 339 XP, 340, 345, 346 XP, 350, 351, 353, 36, 38, 38568, 40, 41, 42, 43177, 43178, 435, 44, 440, 444, 445, 45, 450, 450 455, 455 49, 50, 51, 543 XP, 545, 55, 55 550 XP, 555, 560, CS-400EVL, CS-440, CS-440EVL, CS-450, CS-450P, CS-500P, CS-520, CS-530, CS-550P 147, CS40EA, CS46, CS50, CS52, CS56, CS62, d3350b, HCS513, HCS516, HCS520, HPS513 |
Application | Forestry, Garden, Landscape, Woodcutting |
Description
Chain, Super 20 Chisel, 5/16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCB1L)
- SCOTTY Powerlock Rod Holder Black w/241 Side/Deck Mount (230-BK)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools Wall Mount Swivel Reel SRWM-180 (SRWM-180)
- LOGO BRANDS Minnesota Vikings 9x9 Side Panel (618-48)
- OREGON Chain, Semi Chisel, 3/8", Long Top (91VXL045G)
- OREGON Bar and Chain, 18 In., .050 In., 0.325 In. (36892)
- OREGON Saw Chain, 18 In., .050 In., 3/8 In. Pitch (S62)
- OREGON PowerCut Saw Chain, 18" (73LPX064G)
- OREGON AdvanceCut Low Profile Saw Chain, 3/8" Pitch, .050" Gauge, 49 Drive Links (91PX049G)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 85 Drive Links (19HX085E)
- OREGON CUTTING Oregon AdvanceCut 14 In. Chainsaw Chain (S52)
- Oregon Chainsaw Chains