Shop All Chainsaw Chains
Oregon
Chain, Super 20 Chisel, 5/16"
Mfr # 20LPX066G
Zoro # G8491211
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Echo, Efco, Fairmount Hydraulic, Hitachi, Husqvarna, John Deere, Jonsered, Limbloppe, Makita, Maruyama, McCulloch, Olympyk/Oleo-Mac, Partner, Rancher, RedMax, Sears/Craftsman, Shindawa (SDK) Solo, Tanaka
- Material Steel
- For Use With Mfr. Model Number 130, 133, 136, 137, 140, 141, 142, 150, 150A0, 152, 154, 156 962, 2036, 2040, 234, 235, 238, 240, 242, 246, 254, 257, 260, 261, 262 XP, 290, 300, 33, 336, 339 XP, 340, 345, 346 XP, 350, 351, 353, 36, 38, 38568, 40, 41, 42, 43177, 43178, 435, 44, 440, 444, 445, 45, 450, 450 455, 455 49, 50, 51, 543 XP, 545, 55, 55 550 XP, 555, 560, CS-400EVL, CS-440, CS-440EVL, CS-450, CS-450P, CS-500P, CS-520, CS-530, CS-550P 147, CS40EA, CS46, CS50, CS52, CS56, CS62, d3350b, HCS513, HCS516, HCS520, HPS513
- Length 16 in
- Application Forestry, Garden, Landscape, Woodcutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 20LPX066G
- Zoro # G8491211
- UPC # 036577477334
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 16 in |
Size | 5/16 in |
Details
Item | Chain, Super 20 Chisel, 5/16 in |
Fits Brand | Echo, Efco, Fairmount Hydraulic, Hitachi, Husqvarna, John Deere, Jonsered, Limbloppe, Makita, Maruyama, McCulloch, Olympyk/Oleo-Mac, Partner, Rancher, RedMax, Sears/Craftsman, Shindawa (SDK) Solo, Tanaka |
Material | Steel |
For Use With Mfr. Model Number | 130, 133, 136, 137, 140, 141, 142, 150, 150A0, 152, 154, 156 962, 2036, 2040, 234, 235, 238, 240, 242, 246, 254, 257, 260, 261, 262 XP, 290, 300, 33, 336, 339 XP, 340, 345, 346 XP, 350, 351, 353, 36, 38, 38568, 40, 41, 42, 43177, 43178, 435, 44, 440, 444, 445, 45, 450, 450 455, 455 49, 50, 51, 543 XP, 545, 55, 55 550 XP, 555, 560, CS-400EVL, CS-440, CS-440EVL, CS-450, CS-450P, CS-500P, CS-520, CS-530, CS-550P 147, CS40EA, CS46, CS50, CS52, CS56, CS62, d3350b, HCS513, HCS516, HCS520, HPS513 |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With | Chainsaw/Polesaw |
Description
Chain, Super 20 Chisel, 5/16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON BRACKET-CONTROL (790143)
- CORONA TOOLS Pruner Bypass Nonstick Blade (BP 3214D)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- TECUMSEH Carburetor Rpl 632208 (632615)
- OREGON AdvanceCut Saw Chain, 12", 3/8" Low Profile Pitch, .050" Gauge, 44 Drive Links (91PX044G)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72CK100U)
- OREGON Chisel Chain, 18", 74 Drive Links (V74)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 135 Drive Links (75EXL135G)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (S56)
- OREGON SpeedCut Nano Conversion Kit, 14" - Stihl MS180, 170, 171 (614384)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- Oregon Chainsaws & Accessories