Shop All Chainsaw Chains
Oregon
Chain, Semi Chisel, 3/8", Long Top
Mfr # 91VXL062G
Zoro # G8491415
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- For Use With Mfr. Model Number 100, 101, 102, 103, 104, 105, 106, 108, 200, 260, 270, 290, 2Z753, 2Z760, 2Z970, 300EVL, 4Z022, 4Z023, 4Z109, 4Z573, 65, 6Z284, 6Z823, 75, CS-271T, CS-280, CS-290, CS-300, CS-3000, CS-301, CS-302, CS-302S, CS-305, CS-306, CS-310, CS-315, CS-330, CS-330EVL, CS-330MX4, CS-330T, CS-340, CS-3400, CS-341, CS-345, CS-3450, CS-346, CS-351, CS-352, CS-355T, CS3916, ES-161, ES-171, ES-173, PS-32, PS-3300TH, PS-34, PS-340, PS-341, PS-3410TH, PS-35, PS-350, PS-351, PS-400, PS-401, PS-420, PS-421, PS-45
- Material Steel
- For Use With Chainsaw/Polesaw
- Fits Brand Allis Chalmers, Cub Cadet, Dayton, Dolmar, Green Machine, Hitachi, Homelite, Husqvarna, McCulloch, Partner, Predator, Pruner, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Tanaka, Timberman, Toro, Wildthing, Woodshark, Worx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 91VXL062G
- Zoro # G8491415
- UPC # 036577506188
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 18 in |
Size | 3/8 in |
Details
Item | Chain, Semi Chisel, 3/8", Long Top |
For Use With Mfr. Model Number | 100, 101, 102, 103, 104, 105, 106, 108, 200, 260, 270, 290, 2Z753, 2Z760, 2Z970, 300EVL, 4Z022, 4Z023, 4Z109, 4Z573, 65, 6Z284, 6Z823, 75, CS-271T, CS-280, CS-290, CS-300, CS-3000, CS-301, CS-302, CS-302S, CS-305, CS-306, CS-310, CS-315, CS-330, CS-330EVL, CS-330MX4, CS-330T, CS-340, CS-3400, CS-341, CS-345, CS-3450, CS-346, CS-351, CS-352, CS-355T, CS3916, ES-161, ES-171, ES-173, PS-32, PS-3300TH, PS-34, PS-340, PS-341, PS-3410TH, PS-35, PS-350, PS-351, PS-400, PS-401, PS-420, PS-421, PS-45 |
Material | Steel |
For Use With | Chainsaw/Polesaw |
Fits Brand | Allis Chalmers, Cub Cadet, Dayton, Dolmar, Green Machine, Hitachi, Homelite, Husqvarna, McCulloch, Partner, Predator, Pruner, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Tanaka, Timberman, Toro, Wildthing, Woodshark, Worx |
Application | Forestry, Garden, Landscape, Woodcutting |
Description
Chain, Semi Chisel, 3/8 in., Long Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut-Push 3/4 Id (726-04035)
- A & I PRODUCTS Belt, Drive 10.5" x4" x0.5" (A-12508)
- KING KOOKER Outdoor Cooker, Natural Gas, 85K BTU (C90NG)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-40X80)
- OREGON 3/4" Harvester RSN Guide Bar, 36" (361SNCT222)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578764)
- OREGON Full Chisel Cutting Chain, 16", 66Dr Links (H66)
- OREGON 18 Low Profile Chain (S62)
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL (E68)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- OREGON AdvanceCut Low Profile Saw Chain, 3/8" Pitch, .050" Gauge, 49 Drive Links (91PX049G)
- Oregon Chainsaw Chains