Shop All Chainsaw Chains
Oregon
Chain, Semi Chisel, 3/8", Long Top
Mfr # 91VXL055G
Zoro # G8491080
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- For Use With Chainsaw/Polesaw
- Length 16 in
- For Use With Mfr. Model Number 2012, 3214, 3216, 327P5X, 3516, 3518, 3816, 3818, 840AV, 850AV, 860AV, D176 110, D176 115, D176 120, D176 130, D176 140, D176 155, D176 160s, D176 165, D176 175, D176 310, D176 320, D176 330, D176 340, D176 355, D176 365, D176 375, D176 430, D176 435, D176 440, D176 445, D176 450, D176 510, D176 515, MS 150, MS 150 TC, MS 170, MS 171, MS 180, MS 181, MS 190 T, MS 191 T, MS1415, MS1420, MS1430, MS1432, MS1435, MS1635, MS1640, MS1645, MS1838, MS1842, MS1846, PM380, PM400, PT 2500, PT X2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 91VXL055G
- Zoro # G8491080
- UPC # 036577506126
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Size | 3/8 in |
Length | 16 in |
Details
Item | Chain, Semi Chisel, 3/8", Long Top |
Material | Steel |
For Use With | Chainsaw/Polesaw |
For Use With Mfr. Model Number | 2012, 3214, 3216, 327P5X, 3516, 3518, 3816, 3818, 840AV, 850AV, 860AV, D176 110, D176 115, D176 120, D176 130, D176 140, D176 155, D176 160s, D176 165, D176 175, D176 310, D176 320, D176 330, D176 340, D176 355, D176 365, D176 375, D176 430, D176 435, D176 440, D176 445, D176 450, D176 510, D176 515, MS 150, MS 150 TC, MS 170, MS 171, MS 180, MS 181, MS 190 T, MS 191 T, MS1415, MS1420, MS1430, MS1432, MS1435, MS1635, MS1640, MS1645, MS1838, MS1842, MS1846, PM380, PM400, PT 2500, PT X2500 |
Application | Forestry, Garden, Landscape, Woodcutting |
Fits Brand | Eager Beaver, Efco, Husqvarna, Job Master, McCulloch, Mighty Might, MiniMac, Olympyk, Stihl, Wildcat |
Description
Chain, Semi Chisel, 3/8 in., Long Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Size 15,5000 psi, PK5 (NZMEG5P15-150)
- MI-T-M Insulation Drum Head (33-0345)
- FIBERSTARS Fiberstars FSB11458 Broadcast Lens for Pool (FSB11458)
- EASY HEAT Easy Heat ADKS-1200 240 ft. Roof Gutter Cable (147646)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (579810)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 59 DL (S59)
- OREGON Chainsaw Guide Bar and Chain Combo, 16" (579778)
- OREGON AdvanceCut Saw Chain, 33 Drive Links (91PX033G)
- OREGON Harvester Saw Chain, Replacement Cutters, Left-Hand, .404 in. Pitch for 18HX Series Chain, 25-Pack (512890)
- OREGON SpeedCut Nano Guide Bar, 14" (144TXLNA074)
- MILWAUKEE TOOL 10 in. Replacement Chain for M18 FUEL QUIK-LOK Pole Saw Attachment (49-16-2723)
- Oregon Chainsaws & Accessories