Shop All Chainsaw Chains
Oregon
Chain, Semi Chisel, 3/8", Long Top
Mfr # 91VXL052G
Zoro # G8491220
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 100, 101, 102, 103, 104, 105, 106, 108, 200, 260, 270, 290, 2Z753, 2Z760, 2Z970, 300EVL, 4Z022, 4Z023, 4Z109, 4Z573, 65, 6Z284, 6Z823, 75, CS-271T, CS-280, CS-290, CS-300, CS-3000, CS-301, CS-302, CS-302S, CS-305, CS-306, CS-310, CS-315, CS-330, CS-330EVL, CS-330MX4, CS-330T, CS-340, CS-3400, CS-341, CS-345, CS-3450, CS-346, CS-351, CS-352, CS-355T, CS3916, ES-161, ES-171, ES-173, PS-32, PS-3300TH, PS-34, PS-340, PS-341, PS-3410TH, PS-35, PS-350, PS-351, PS-400, PS-401, PS-420, PS-421, PS-45
- Length 14 in
- Fits Brand Allis Chalmers, CubCadet, Dayton, Dolmar, Green Machine, Hitachi, Homelite, Husqvarna, McCulloch, Partner, Predator, Pruner, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Tanaka, Timberman, Toro, Wildthing, Woodshark, Worx
- Material Steel
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 91VXL052G
- Zoro # G8491220
- UPC # 036577506096
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 14 in |
Size | 3/8 in |
Details
Item | Chain, Semi Chisel, 3/8", Long Top |
For Use With Mfr. Model Number | 100, 101, 102, 103, 104, 105, 106, 108, 200, 260, 270, 290, 2Z753, 2Z760, 2Z970, 300EVL, 4Z022, 4Z023, 4Z109, 4Z573, 65, 6Z284, 6Z823, 75, CS-271T, CS-280, CS-290, CS-300, CS-3000, CS-301, CS-302, CS-302S, CS-305, CS-306, CS-310, CS-315, CS-330, CS-330EVL, CS-330MX4, CS-330T, CS-340, CS-3400, CS-341, CS-345, CS-3450, CS-346, CS-351, CS-352, CS-355T, CS3916, ES-161, ES-171, ES-173, PS-32, PS-3300TH, PS-34, PS-340, PS-341, PS-3410TH, PS-35, PS-350, PS-351, PS-400, PS-401, PS-420, PS-421, PS-45 |
Fits Brand | Allis Chalmers, CubCadet, Dayton, Dolmar, Green Machine, Hitachi, Homelite, Husqvarna, McCulloch, Partner, Predator, Pruner, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Tanaka, Timberman, Toro, Wildthing, Woodshark, Worx |
Material | Steel |
For Use With | Chainsaw/Polesaw |
Application | Forestry, Garden, Landscape, Woodcutting |
Description
Chain, Semi Chisel, 3/8 in., Long Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUB CADET Cable Control, 37.58 in. (94604661A)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 1.17HP (DIDA-1)
- OREGON Chain Grinding Wheel, 3/16" x 5-3/4 (OR534-316A)
- GILMOUR HOSE CONNECTOR SEAL 3PK (809104-1001)
- OREGON 16 Repl Cutting Chain (R56)
- OREGON Harvester Saw Chain, Replacement Tie Straps, .404 in. Pitch, 18HX, 25-Pack (518812)
- OREGON PowerCut Saw Chain, .325" Pitch, .050" Gauge, 25' Reel (20LGX025U)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578764)
- OREGON SpeedCut Nano Conversion Kit, 10" - Stihl MS201T, 200, 193T, 192 (614379)
- OREGON Chain, Micro Chisel, 5/16" (20BPX072G)
- ECHO Replacement Bar, 10 in.L, 39 Links (10A0CD3739C)
- Oregon Chainsaws & Accessories