Shop All Chainsaw Chains
Oregon
Chain, Semi Chisel, 3/8", Long Top
Mfr # 91VXL050G
Zoro # G8490846
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2012, 3214, 3216, 327P5X, 330, 3516, 3518, 380, 3816, 3818, 432, 438, 4Z971, 4Z972, 8312, 8314, D176 110, D176 115, D176 120, D176 130, D176 140, D176 155, D176 160s, D176 165, D176 175, D176 310, D176 320, D176 330, D176 340, D176 355, D176 365, D176 375, D176 430, D176-PL10, D176-PS10, P34-S, PP1200, PP1250, PP1260, PP1400, PP1400-D, PP300, PP400, PP600, PP800, PPF-210, PPF-2100, PPF-211, PPF-2400, PPSR-2122, PPSR-2433, PPT-2100, PPT-230, PPT-231, PPT-2400, PPT-260, PPT-261, PT 2500, PT X2500
- Fits Brand Alpina, Black & Decker, Castor, Dayton, Eager Beaver, Husqvarna, Job Master, Maruyama, McCulloch, Mighty Might, Montgomery Ward, Olympyk, RedMax, Wildcat
- Application Forestry, Garden, Landscape, Woodcutting
- Material Steel
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 91VXL050G
- Zoro # G8490846
- UPC # 036577506089
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Size | 3/8 in |
Length | 14 in |
Details
Item | Chain, Semi Chisel, 3/8 in, Long Top |
For Use With Mfr. Model Number | 2012, 3214, 3216, 327P5X, 330, 3516, 3518, 380, 3816, 3818, 432, 438, 4Z971, 4Z972, 8312, 8314, D176 110, D176 115, D176 120, D176 130, D176 140, D176 155, D176 160s, D176 165, D176 175, D176 310, D176 320, D176 330, D176 340, D176 355, D176 365, D176 375, D176 430, D176-PL10, D176-PS10, P34-S, PP1200, PP1250, PP1260, PP1400, PP1400-D, PP300, PP400, PP600, PP800, PPF-210, PPF-2100, PPF-211, PPF-2400, PPSR-2122, PPSR-2433, PPT-2100, PPT-230, PPT-231, PPT-2400, PPT-260, PPT-261, PT 2500, PT X2500 |
Fits Brand | Alpina, Black & Decker, Castor, Dayton, Eager Beaver, Husqvarna, Job Master, Maruyama, McCulloch, Mighty Might, Montgomery Ward, Olympyk, RedMax, Wildcat |
Application | Forestry, Garden, Landscape, Woodcutting |
Material | Steel |
For Use With | Chainsaw/Polesaw |
Description
Chain, Semi Chisel, 3/8 in., Long Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE WSG Insecticide (200gm) (59014203)
- HASTINGS HOME Set of 4 Resistance Bands Exercise Loops for Fitness, Muscle Toning, Stretching, Physical Therapy (878888EOE)
- TECUMSEH Conn Rod (Qsearch) (36897A)
- ZORO SELECT Picnic Table, 81" Dia., Blue (4HUV3)
- OREGON 8 Micro Chain (R34)
- OREGON BAR-CHAIN COMBO 20""27850 (27850)
- OREGON SpeedCut Nano Guide Bar, 16" (164TXLNA095)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 25-Ft. Reel (91VXL025U)
- OREGON Harvester Saw Chain, Replacement Tie Straps, .404 in. Pitch, 18HX, 25-Pack (518812)
- OREGON AdvanceCut 14 in. 52 links Chainsaw Chain (S52T)
- MAKITA 16" Saw Chain, 3/8” LP, .043” (E-00240)
- Oregon Chainsaw Chains