Shop All Chainsaw Chains
Oregon
Chain, Chamfer Chisel, 3/8", RA
Mfr # 91PX062G
Zoro # G8491135
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Application Forestry, Garden, Landscape, Woodcutting
- Size 3/8 in
- Fits Brand Bandit, CubCadet, Dayton, Dolmar, Echo, Efco, Green Machine, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Little Red, Makita, McCulloch, Partner, Predator, RedMax, Sears/Craftsman, Shindawa, Snapper, Solo, Tanaka, Timberman, Western Auto, Wildthing, Woodshark, Worx
- For Use With Chainsaw/Polesaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 91PX062G
- Zoro # G8491135
- UPC # 036577526230
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Length | 18 in |
Size | 3/8 in |
Details
Item | Chain, Chamfer Chisel, 3/8", Guard Bar |
Application | Forestry, Garden, Landscape, Woodcutting |
Fits Brand | Bandit, CubCadet, Dayton, Dolmar, Echo, Efco, Green Machine, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Little Red, Makita, McCulloch, Partner, Predator, RedMax, Sears/Craftsman, Shindawa, Snapper, Solo, Tanaka, Timberman, Western Auto, Wildthing, Woodshark, Worx |
For Use With | Chainsaw/Polesaw |
Includes | Guard Bar and Chisel Chain |
For Use With Mfr. Model Number | 100, 101, 102, 103, 104, 105, 106, 108, 200, 260, 270, 290, 2Z753, 2Z760, 2Z970, 300EVL, 4Z022, 4Z023, 4Z109, 4Z573, 65, 6Z284, 6Z823, 75, CS-271T, CS-280, CS-290, CS-300, CS-3000, CS-301, CS-302, CS-302S, CS-305, CS-306, CS-310, CS-315, CS-330, CS-330EVL, CS-330MX4, CS-330T, CS-340, CS-3400, CS-341, CS-345, CS-3450, CS-346, CS-351, CS-352, CS-355T, CS3916, ES-161, ES-171, ES-173, PS-32, PS-3300TH, PS-34, PS-340, PS-341, PS-3410TH, PS-35, PS-350, PS-351, PS-400, PS-401, PS-420, PS-421, PS-45 |
Material | Steel |
Description
Chain, Chamfer Chisel, 3/8 in., Guard Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filter (951-15245)
- RHINO GPD-40 Fence Pro Gas Powered Post Driver (301001)
- SIMPLAY3 Rocking Bridge (218080-01)
- A.R. NORTH AMERICA Lance, 36", Aluminum (1001.1623.00)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 94 Drive Links (18HX094E)
- OREGON VersaCut 14 in. 50 links Chainsaw Chain (T50)
- OREGON Bar and Chain, 18 In., .050 In., 3/8 In. (39272)
- OREGON SpeedCut Nano Conversion Kit, 14" - Stihl MS180, 170, 171 (614384)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 93 Drive Links (18HX093E)
- OREGON 18 ProGuard Chain (L74)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- Oregon Chainsaws & Accessories