Shop All Chainsaw Chains
Oregon
Chain, Chamfer Chisel, 3/8", RA
Mfr # 91PX056G
Zoro # G8491065
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard Bar and Chisel Chain
- For Use With Chainsaw/Polesaw
- Fits Brand Oregon
- Size 3/8 in
- Application Forestry, Garden, Landscape, Woodcutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 91PX056G
- Zoro # G8491065
- UPC # 036577526186
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Size | 3/8 in |
Length | 16 in |
Details
Item | Chain, Chamfer Chisel, 3/8", Guard Bar |
Includes | Guard Bar and Chisel Chain |
For Use With | Chainsaw/Polesaw |
Fits Brand | Oregon |
Application | Forestry, Garden, Landscape, Woodcutting |
Material | Steel |
Description
Chain, Chamfer Chisel, 3/8 in., Guard Bar, Includes Guard Bar and Chisel Chain, For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape, Length 16 in., Material Steel, Size 3/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHISKAS Whiskas Temptations 10112728 16 oz. Seafood Medley Cat Treat (188383)
- ILC Replacement for Power Wheels Gmf65 Barbie Dream Camper Roof FOR Barbie Camper Frc29 (pink) (GMF65 BARBIE DREAM CAMPER ROOF FOR BARBIE CAMPER)
- NEXT INNOVATIONS 16" Winter Red Wind Spinner (101406001-WINTERRED)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- OREGON PowerCut .325" Pitch, 0.50" Guage Saw Chain, 80 Drive Links (20LGX080G)
- OREGON Harvester Saw Chain, Replacement Tie Straps, 3/4 in. Pitch, 11H and 11BC, 25-Pack (P24569)
- OREGON Chainsaw Chain, 18", 68 Drive Links (D68)
- OREGON Chainsaw Chain Round Files, 3/16", 4x3-Pack (70503T)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 94 Drive Links (18HX094E)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 100' Reel (18HX100R)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (557503)
- Oregon Chainsaw Chains