Shop All Chainsaw Chains
Oregon
Chain, Chamfer Chise, 3/8", BDL
Mfr # 90PX050G
Zoro # G8490995
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Forestry, Garden, Landscape, Woodcutting
- Size 3/8 in
- Fits Brand Alpina, Black & Decker, Castor, Cordless, Dayton, Eager Beaver, Echo, Efco, Job Master, Maruyama, McCulloch, Mighty Might, MiniMac, Montgomery Ward, Olympyk, RedMax, Stihl, Wildcat
- For Use With Chainsaw/Polesaw
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 90PX050G
- Zoro # G8490995
- UPC # 036577548164
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Size | 3/8 in |
Length | 14 in |
Details
Item | Chain, Chamfer Chise, 3/8 in, BDL |
Application | Forestry, Garden, Landscape, Woodcutting |
Fits Brand | Alpina, Black & Decker, Castor, Cordless, Dayton, Eager Beaver, Echo, Efco, Job Master, Maruyama, McCulloch, Mighty Might, MiniMac, Montgomery Ward, Olympyk, RedMax, Stihl, Wildcat |
For Use With | Chainsaw/Polesaw |
Material | Steel |
For Use With Mfr. Model Number | 2012, 3214, 3216, 327P5X, 330, 3516, 3518, 380, 3816, 3818, 432, 438, 4Z971, 4Z972, 8312, 8314, D176 110, D176 115, D176 120, D176 130, D176 140, D176 155, D176 160s, D176 165, D176 175, D176 310, D176 320, D176 330, D176 340, D176-PL10, D176-PS10, P34-S, PP1200, PP1250, PP1260, PP1400, PP1400-D, PP300, PP400, PP600, PP800, PPF-210, PPF-2100, PPF-211, PPF-2400, PPSR-2122, PPSR-2433, PPT-2100, PPT-230, PPT-231, PPT-2400, PPT-260, PPT-261, PT 2500, PT X2500 |
Description
Chain, Chamfer Chise, 3/8 in., BDL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Washer Hose, 5/16, 50 ft, 3500 psi (22KE05)
- MIDWEST AIR TECHNOLOGIES Chainlink Fence Post Cap (328559B)
- XPOSE SAFETY 12 ft x 16 ft 5 mil Tarp, Blue, Polyethylene (BT-1216-A)
- OREGON Chainsaw Chain and Sharpening Stone, Powersharp Replacement for CS1500 18 in. Chainsaw (571037)
- OREGON Low Prof, Semi Chisel Chain, 10", 40Dr Link (S40)
- OREGON SpeedCut Nano Conversion Kit, 14" - Stihl MS180, 170, 171 (614384)
- OREGON Saw Chain, 18 In., .050 In., 0.325 In.Pitch (H72)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 25' Reel (72EXJ025U)
- OREGON SpeedCut Nano Saw Chain 16", .325" Low Profile Pitch, .043" Gauge, 64 Drive Links (80TXL064G)
- OREGON Chain, Super 70 Chisel, 3/8" (72LPX072G)
- OREGON Bar and Chain, 20 In., .050 In., 3/8 In. (27852)
- Oregon Chainsaw Chains