Shop All Blind Rivets
Oregon
Blind Rivet, 3/4 in Dia., 0.590 in L, 25 PK
Mfr # 540890
Zoro # G004101304
product price: $11.29
/pk 25, $0.45/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Diameter 3/4 in
- Body Length 0.590 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 540890
- Zoro # G004101304
- UPC # 36577598527
- Country of Origin Canada
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/4 in |
Body Length | 0.590 in |
Details
Item | Blind Rivet |
System of Measurement | Inch |
Description
Oregon 540890 Replacement Rivets for 3/4" harvester guide bar nose kits, 25-pack
Features & Specifications Include:
• Bar Nose Attachment rivet
• 0.590 length (For shorter length rivet, use 525152 (0.510))
• Product Family/Category: Harvester Sprocket 3/4" Rivets
Features & Specifications Include:
• Bar Nose Attachment rivet
• 0.590 length (For shorter length rivet, use 525152 (0.510))
• Product Family/Category: Harvester Sprocket 3/4" Rivets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08305.075.0400)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041666GR)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (06324-PWR)
- AMERICAN SOCKETS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (0508CSP)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10597PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK (10965PK)
- VALUE RIVET Blind Rivet, 500 PK (M44420)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 20 PK (36843)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.325 in L, Steel Body, 3000 PK (SDS62L)
- AUVECO ALUMINUM RIVET 5/32 DIA.3/16-1/4 GRIP, 100PK (18729)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 500 PK (AD64ABS201)
- Oregon Blind Rivets