Shop All Trimmer Accessories
Oregon
Blade, 19-1/2 In. L, 3 In. W
Mfr # 396-709
Zoro # G8852557
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 1/2 in
- Thickness 0.25 in
- OEM Replacement For John Deere G6
- Center Hole 11/16 in
- Blade Type Mulching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 396-709
- Zoro # G8852557
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 19 1/2 in |
Width | 3 in |
Center Hole Diameter | 11/16 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.25 in |
OEM Replacement For | John Deere G6 |
Center Hole | 11/16 in |
Blade Type | Mulching |
Product Type | Lawn Mower Blade |
Compatible Mower | John Deere G6 |
Description
Lawn Mower Blade, Compatible Mower John Deere G6, Blade Type Mulching, Center Hole Diameter 11/16 in, Width 3 in, Length 19 1/2 in, Product Type Lawn Mower Blade, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Dbl Sided Rifle Protective Hard Case (BH13652)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- MTD Adapter-Spindle W/ (1918246)
- GRILLPRO Gauge Propane Safety Grill Pro (80064)
- OREGON Gatorline Round Trimmer Line, .155" by 533', 5Lb Spool (21-555)
- OREGON Magnum Gatorline Square Trimmer Line, .105" by 538', 3Lb Spool (22-805)
- OREGON Magnum Gatorline Square Trimmer Line, .170" by 213', 3Lb Spool (22-870)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 50' Donut (69-190)
- OREGON Magnum Gatorline Round Trimmer Line, .095" by 50' Donut (69-195)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .095" by 280', 1Lb Donut (20-020)
- STENS Tygon Fuel Line (115335)
- Oregon Trimmer Accessories