Shop All Trimmer Accessories
Oregon
Blade, 18-29/32", 18-7/8 In. L, 3 In. W
Mfr # 396-719
Zoro # G8852593
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 15/16 in
- OEM Replacement For John Deere G6
- Width 3 in
- Thickness 0.25 in
- Blade Type Mulching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 396-719
- Zoro # G8852593
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 18 15/16 in |
Width | 3 in |
Center Hole Diameter | 13/16 in |
Details
Item | Lawn Mower Blade |
OEM Replacement For | John Deere G6 |
Thickness | 0.25 in |
Blade Type | Mulching |
Center Hole | 13/16 in |
Product Type | Lawn Mower Blade |
Compatible Mower | John Deere G6 |
Description
Lawn Mower Blade, Compatible Mower John Deere G6, Blade Type Mulching, Center Hole Diameter 13/16 in, Width 3 in, Length 18 15/16 in, Product Type Lawn Mower Blade, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Spool (791-610317B)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89025)
- TEEJET Teejet Tips, PK4 (PK-TT11003-VP)
- SUNBELT BLADE-MOWER, XHT, 19", 3/8 19" x2" x1" (A-B1MA2400)
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 12", for Heavy Weeds & Underbrush (41-921)
- OREGON Oregon Trimmer Line, Green, Square, .105" by 193', 1Lb Donut (69-472)
- OREGON Clearing Saw Blade Grass & Brush Cutter, MAXI, 24-Tooth (41-937)
- OREGON Magnum Gatorline Square Trimmer Line, .155" by 419', 5Lb Spool (22-055)
- OREGON Magnum Gatorline Round Trimmer Line, .095" by 288', 1Lb Donut (22-395)
- OREGON Clearing Saw Blade Grass & Brush Cutter, XRT, 22-Tooth (41-929)
- MILWAUKEE TOOL Hedge Trimmer Attachment (49-16-2796)
- Oregon Trimmer Accessories