Shop All Trimmer Accessories
Oregon
Blade, 18-21/32", 18-11/16 In. L, 3 In. W
Mfr # 396-706
Zoro # G8852541
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 11/16 in
- OEM Replacement For John Deere G6
- Center Hole 13/16 in
- Blade Type Mulching
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 396-706
- Zoro # G8852541
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 18 11/16 in |
Width | 3 in |
Center Hole Diameter | 13/16 in |
Details
Item | Lawn Mower Blade |
OEM Replacement For | John Deere G6 |
Center Hole | 13/16 in |
Blade Type | Mulching |
Thickness | 0.25 in |
Product Type | Lawn Mower Blade |
Compatible Mower | John Deere G6 |
Description
Lawn Mower Blade, Compatible Mower John Deere G6, Blade Type Mulching, Center Hole Diameter 13/16 in, Width 3 in, Length 18 11/16 in, Product Type Lawn Mower Blade, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP40)
- MIRACLE-GRO Mg All Prp Plnt Food 1Lb (3003310)
- NATURE SPRING Set of 2 Metal Plant Caddy, Round Pot Stand on Wheels , 12-inch Black Rolling Tray, Outdoor / Indoor (238591RFQ)
- SILKY Replacement Blade for Silky Zubat 300 (271-30)
- OREGON Magnum Gatorline Square Trimmer Line, .170" by 72', 1Lb Donut (22-470)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .105" by 1181', 5Lb Spool (20-036)
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 12", Patented Efficient Design (41-939)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 227', 1Lb Donut (22-495)
- OREGON Magnum Gatorline Round Trimmer Line, .095" by 1445', 5Lb Spool (22-595)
- OREGON Gatorline Square Trimmer Line, .095" by 113', 1/2Lb Donut (21-995)
- OREGON Trimmer Line: Round Gatorline (23-180)
- Oregon Trimmers