Shop All Trimmer Accessories
Oregon
Blade, 17 In. L, 2-1/2 In. W
Mfr # 96-323
Zoro # G8852986
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 in
- OEM Replacement For Dixie Chopper GM 3-in-1
- Width 2 1/2 in
- Blade Type Mulching
- Center Hole 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 96-323
- Zoro # G8852986
- UPC # 032488963232
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 17 in |
Width | 2 1/2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
OEM Replacement For | Dixie Chopper GM 3-in-1 |
Blade Type | Mulching |
Center Hole | 5/8 in |
Thickness | 0.2 in |
Product Type | Lawn Mower Blade |
Compatible Mower | Dixie Chopper GM 3-in-1 |
Description
Lawn Mower Blade, Compatible Mower Dixie Chopper GM 3-in-1, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 2 1/2 in, Length 17 in, Product Type Lawn Mower Blade, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Case Backhoe Dipper Cylinder Assembly 580SL 580SL ll 580SM ll (183795A3)
- MTD Gearbox Asm-Auger 28 (918-0416B)
- MAYNE Nantucket Window Box 4' - Black (4831-B)
- MTD Arm Kit-Deck Idler (759-04324B)
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .080 Diameter Line (619767)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .095" by 50' Donut (69-200)
- OREGON Gatorline Square Trimmer Line, .155" by 8", Precut, 3Lb Bag (19-034)
- OREGON Oregon Trimmer Line, Green, Square, .095" by 738', 3Lb Spool (69-415)
- OREGON Clearing Saw Blade Grass & Brush Cutter, EIA, 24-Tooth (41-932)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .130" by 456', 3Lb Spool (20-112)
- STENS Silver Streak Stealth Trimmer Line Replaces .105 5 Lb. Spool, 380-144 (380-144)
- Oregon Trimmers