Shop All Trimmer Accessories
Oregon
Blade, 17-1/2 In. L, 2-1/4 In. W
Mfr # 96-382
Zoro # G8853047
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/2 in
- Center Hole 5/8 in
- Thickness 0.19 in
- OEM Replacement For Toro GM 3-in-1
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 96-382
- Zoro # G8853047
- UPC # 032488963829
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 17 1/2 in |
Width | 2 1/4 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Center Hole | 5/8 in |
Thickness | 0.19 in |
OEM Replacement For | Toro GM 3-in-1 |
Blade Type | Mulching |
Product Type | Lawn Mower Blade |
Compatible Mower | Toro GM 3-in-1 |
Description
Lawn Mower Blade, Compatible Mower Toro GM 3-in-1, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 2 1/4 in, Length 17 1/2 in, Product Type Lawn Mower Blade, Thickness 0.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Solenoid 435-700 For Husqvarna 539101714 (435-700)
- SCHIEKS SPORTS Schiek Sport 2006-XL 6 Inch Original Nylon Belt Black XL (2006-XL)
- MTD Tire- (734-1873-0901)
- A & I PRODUCTS Lift Arm, Lower (LH), Cat. I 34.5" x3" x1.5" (A-D0NN555C)
- OREGON Gator SpeedLoad Trimmer Line, 0.095", PK3 (24-295-03)
- OREGON Trimmer Line: Round Gatorline (23-180)
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 1248', 3Lb Spool (22-180)
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 2081', 5Lb Spool (22-580)
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (22-280)
- OREGON Gatorline Round Trimmer Line, .155" by 533', 5Lb Spool (21-555)
- KOHLER Hose Breather (12 326 03-S)
- Oregon Trimmer Accessories