Shop All Trimmer Accessories
Oregon
Blade, 16-1/4'', Oregon, 3 In. W
Mfr # 396-716
Zoro # G8852584
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 1/4 in
- Width 3 in
- OEM Replacement For Bobcat G6
- Center Hole 5/8 in
- Blade Type Mulching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 396-716
- Zoro # G8852584
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 16 1/4 in |
Width | 3 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
OEM Replacement For | Bobcat G6 |
Center Hole | 5/8 in |
Blade Type | Mulching |
Thickness | 0.25 in |
Product Type | Lawn Mower Blade |
Compatible Mower | Bobcat G6 |
Description
Lawn Mower Blade, Compatible Mower Bobcat G6, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 3 in, Length 16 1/4 in, Product Type Lawn Mower Blade, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH TECH PET MS-5 Waterproof Microsonic Collar for HTP Power Pet Doors (MS-5)
- LOGO BRANDS Milwaukee Brewers Elite Chair (516-12E)
- SEYMOUR MIDWEST TRAY WHEELBARROW STEEL 6CUFT (SP50415)
- APACHE PW Turbo Nozzle, 4000 PSI (99023657)
- OREGON Gatorline Square Trimmer Line, .155" by 251', 3Lb Spool (21-855)
- OREGON Oregon Trimmer Line, Green, Square, .095" by 738', 3Lb Spool (69-415)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .095" by 50' Donut (69-200)
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .080 Diameter Line (619767)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 459', 3Lb Spool (20-028)
- OREGON Trimmer Line Cutter (21-000)
- STENS Silver Streak Trimmer Line, 825 Ft. (380832)
- Oregon Trimmer Accessories