Shop All Chainsaw Sharpeners
Oregon
Bench Grinder 120V - Designed for 3/4" Pitch Saw Chain
Mfr # 530-120H
Zoro # G404985542
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 530-120H
- Zoro # G404985542
- Country of Origin Italy
- Category Chainsaw Sharpeners
Description
OREGON 530-120H - Bench Grinder 120V, Designed for 3/4" Pitch Saw Chain >Specifically designed for 3/4" pitch chain, this professional saw chain grinder combines premium quality and ease of use , featuring a sharp design and an newly engineered vise for improved performance. "list-style-type:square"Vise specially designed for 3/4" pitch Includes grinding wheels for sharpening 3/4" pitch chain and depth gauge grinding, a dressing brick and a quick template Grinding wheel wear adjustment Indexing chain stop assembly Motor-head release button Longer, self-centering, forward/aft sliding vise Built-in light and one-way motor rotation for safe operation Single phase, direct-drive, one-way, 120V, 60Hz, 4.3A, 300W, 3400 RPM, 0.4 HP motor 20 lbs. weight and 19-1/2" height Product Type: Chain Sharpening Category: Saw Chain Bench Grinders >Oregon is the world leader in chainsaw guide-bars. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Oregon chains are used as original equipment by 90% of the world's chainsaw manufacturers & by most of the world's professional Loggers, farmers, & homeowners. Oregon also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-10LB-BK)
- ARTERRA PLASTIC FLIP DOWN DOOR ONLY FOR WF-8955PEC (WF-8910PEC-DO)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-36)
- ILC Replacement For Club Car Light Bulb Lamp 2 Pack, 2PK (105093801)
- OREGON Assembled File Guide, 5/32 (37534)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, K095 Bar Mnt, 20" (200VXLHK095)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D196 Bar Mnt, 20" (200RNDD196)
- OREGON DuraCut Bar, .050"Gauge, Z095 Bar Mnt, 18" (180ATMZ095)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D009 Bar Mnt, 24" (240VXLHD009)
- OREGON SpeedCut NK Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 13" (130TXLBK095)
- NOTCH EQUIPMENT Notch Chainsaw File 3/16in Box of 12 (39931)
- Oregon Chainsaws & Accessories